Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 9FC75 Floor Marking Tape, Reflective, Solid, Orange, 3 Inch x 15 ft, 5.5 mil Tape Thick | CP9PTE

GRAINGER 9FC75 Floor Marking Tape, Reflective, Solid, Orange, 3 Inch x 15 ft, 5.5 mil Tape Thick

Item: CP9PTE Model: 9FC75Cross Ref: 452D54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
Adhesion To Steel65 oz./in.
Backing MaterialVinyl
ColorOrange
Floor Marking Tape TypeReflective
Glow In The DarkNo
Length15 ft.
Max. Tape Performance Temp.160°F
Min. Tape Performance Temp.-70°F
PatternSolid
Retroreflective GradeEngineer
Thickness5.5 mil.
Width3"
Imperial Tape Length15 ft.
Imperial Tape Width3"
Maximum Tape Performance Temperature160°F
Message LegendNo Legend
Minimum Tape Performance Temperature-70°F
Package Quantity1
Product FormContinuous Roll
Specifications MetASTM
StandardsASTM D4956
Tape Backing MaterialVinyl
Tape ColorOrange
Tape PatternSolid
Tape Thickness5.5 mil.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPatternFloor Marking Tape TypeMin. Tape Performance Temp.Max. Tape Performance Temp.Glow In The DarkMessage TypeMessage ColorAdhesion To SteelPrice
GRAINGER APPROVED 3YTD2 Floor Marking Tape, Red/White, 3 Inch x 54 Ft. Size, 6 Mil Tape Thickness | CH6JQT 452D09 3YTD2Message------65 oz./in.€32.71
GRAINGER APPROVED 9NMH5 Floor Marking Tape, Black/Yellow, 2 Inch x 54 Ft. Size, 6 Mil Tape Thickness | CH6NHG 452D60 9NMH5Checkered------65 oz./in.€20.09
GRAINGER APPROVED RS2RW Floor Marking Tape, Red/White, 2 Inch x 30 Ft. Size, 5.5 Mil Tape Thickness | CH6RJX 452C38 RS2RWStriped------65 oz./in.€46.94
GRAINGER APPROVED ZRF1X5WT Floor Marking Tape, White, 1 Inch x 15 Ft. Size, 5.5 Mil Tape Thickness | CH6TAM 452D45 ZRF1X5WTSolid------65 oz./in.€12.23
GRAINGER 8X784 Floor Marking Tape, Arrow, Black/White, 3/4 Inch x 120 ft, 6 mil Tape Thick | CP9PQP 8X784ArrowGeneral Purpose14°F176°FNo--65 oz./in.€20.81
GRAINGER 9EWM1 Floor Marking Tape, Checkered, Black/White, 3 Inch x 54 ft, 6 mil Tape Thick | CP9PQQ 9EWM1CheckeredGeneral Purpose14°F170°FNo--65 oz./in.€21.38
GRAINGER 8NEP4 Floor Marking Tape, Checkered, Black/Yellow, 6 Inch x 54 ft, 6 mil Tape Thick | CP9PQR 8NEP4CheckeredGeneral Purpose14°F170°FNo--65 oz./in.€28.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9FC75 Floor Marking Tape, Reflective, Solid, Orange, 3 Inch x 15 ft, 5.5 mil Tape Thick
€28.90 /unit