Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 9744_36_48 Stainless Steel Sheet 301, 36 Inch X 4 Ft Size, 0.025 Inch Thick, 41 Rockwell Hardness | CQ7BMV

GRAINGER 9744_36_48 Stainless Steel Sheet 301, 36 Inch X 4 Ft Size, 0.025 Inch Thick, 41 Rockwell Hardness

Item: CQ7BMV Model: 9744_36_48Cross Ref: 795V59
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessBrinell 382
GradeGrade 301
Heat TreatableNo
Heat TreatmentAnnealed
Includes Material CertificateYes
Length4 ft.
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 41
ShapeRectangle
Tensile Strength185100 psi
Thickness0.025"
Width36"
Yield Strength140000 psi
Material GradeGrade 301
Overall Length4 ft.
Overall Width36"
StandardsASTM A240

Shipping Info:

Ship weight (kg) 5.616
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthYield StrengthGradeHeat TreatableBrinell HardnessRockwell HardnessHeat TreatmentFabricationPrice
GRAINGER 9670_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.025 Inch Thick, 99 Rockwell Hardness | CQ7ART 9670_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€332.51
GRAINGER 9671_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.032 Inch Thick, 99 Rockwell Hardness | CQ7ARU 9671_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€287.98
GRAINGER 9673_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.05 Inch Thick, 99 Rockwell Hardness | CQ7ARV 9673_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€319.46
GRAINGER 9674_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.063 Inch Thick, 99 Rockwell Hardness | CQ7ARW 9674_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€321.84
GRAINGER 9675_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.071 Inch Thick, 99 Rockwell Hardness | CQ7ARX 9675_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€454.48
GRAINGER 9676_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.08 Inch Thick, 99 Rockwell Hardness | CQ7ARY 9676_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€349.76
GRAINGER 9677_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.09 Inch Thick, 99 Rockwell Hardness | CQ7ARZ 9677_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€482.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9744_36_48 Stainless Steel Sheet 301, 36 Inch X 4 Ft Size, 0.025 Inch Thick, 41 Rockwell Hardness