ARLINGTON INDUSTRIES DBHR141 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic

Item: BK3CUC Model: DBHR141
Limited Availability
€9.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter Plate
ColorWhite
Height7.188"
MaterialUV Rated Plastic
Number Of Gangs1.0
Width4.937"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)18.26
Ship width (cm)12.55

Product Variants

ProductModelNumber Of GangsMaterialColorHeightPrice
ARLINGTON DBHR131 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic | BK3CTU DBHR1311.0UV Rated PlasticWhite7.188"€11.56
ARLINGTON DBHR171 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic | BK3CUB DBHR1711.0UV Rated PlasticWhite7.188"€11.56
ARLINGTON DBHR151 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic | BK3CUE DBHR1511.0UV Rated PlasticWhite7.188"€11.56
ARLINGTON DBVR131 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic | BK3CVX DBVR1311.0UV Rated PlasticWhite7.188"€11.56
ARLINGTON DBVR151 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic | BK3CVZ DBVR1511.0UV Rated PlasticWhite7.188"€11.56
ARLINGTON DBVR141 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic | BK3CWA DBVR1411.0UV Rated PlasticWhite7.188"€9.50
ARLINGTON DBVR171 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic | BK3CWM DBVR1711.0UV Rated PlasticWhite7.188"€11.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES DBHR141 Enclosure Box Adapter Plate, 7.188 x 4.937 Inch Size, Plastic
€9.50 /unit