Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 95-07-003 Nonspike Flare Case, 12 Flares | CQ4KUQ

GRAINGER 95-07-003 Nonspike Flare Case, 12 Flares

Item: CQ4KUQ Model: 95-07-003Cross Ref: 2KCW4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCase
ColorRed
Compatible With BrandCortina
Depth5"
For Use With Product TypeRoad Flares
Holds6 Flares
Length14 1/2"
MaterialPolypropylene
Product TypeIncendiary Flare Storage Case
Width8"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)12.7
Ship length (cm)36.83
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
GRAINGER 95-07-004 Nonspike Flare Case, 16 Flares | CQ4KUR 95-07-00495-07-004€52.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 95-07-003 Nonspike Flare Case, 12 Flares
€66.05 /unit