E JAMES & CO 320-1/8-15 Rubber Buna 1/8 Inch Thickness 36 In x 15 Feet | AF2MVL 6VNH1

E JAMES & CO 320-1/8-15 Rubber Buna 1/8 Inch Thickness 36 In x 15 Feet

Item: AF2MVL Model: 320-1/8-15Cross Ref: 6VNH1
In Stock

Get it by Tuesday, Jun 17

€1,081.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
ApplicationIndustrial, Commerical, Warehouse, Factory, Plant Use
Backing TypeNon Adhesive
ColorBlack
Durometer60A
Elongation300%
FinishSmooth
GradeGeneral Purpose
Length15 ft.
MaterialButyl
Max. Temp.225°F
Min. Temp.-40°F
Tensile Strength1200 psi
Thickness1/8"
TypeGeneral Purpose
Width36"
Abrasion ResistanceFair
Adhesive TypePlain Backing
Chemical ResistanceExcellent
Compression Set50%
Density1.35 g/cc
Maximum Temperature250°F
Minimum Temperature-40°F
Oil ResistancePoor
Overall Length15 ft.
Overall Width36"
ShapeRoll
StandardsASTM D2000 M1AA 607
Tear Strength25 N/mm
TextureSmooth
Thickness Tolerance+/-0.017"
Water ResistanceGood
Weather ResistanceGood

Shipping Info:

Ship weight (kg) 17.9406
Ship height (cm)91.44
Ship length (cm)8.38
Ship width (cm)91.44
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerElongationMax. Temp.Tensile StrengthFinishPrice
E JAMES & CO 320-1/16 Roll Butyl 1/16 Th x 36 Inch Width 150 Feet Length Black | AC8VZT 3EEV4 320-1/160.062"ButylBlack60A300%225°F1200 psiSmooth€4,029.12
E JAMES & CO 320-1/8 Roll Butyl 1/8 Th x 36 Inch Width 50 Feet Length Black | AC8VZU 3EEV6 320-1/81/8"ButylBlack60A300%225°F1200 psiSmooth€2,877.07
E JAMES & CO 320-1/16-25 Rubber Buna 1/16 Inch Thickness 36 In x 25 Feet | AF2FDF 6RUF2 320-1/16-250.062"ButylBlack60A300%225°F1200 psiSmooth€843.05
E JAMES & CO 320-1/4-10 Rubber Buna 1/4 Inch Thickness 36 In x 10 Feet | AF2FDG 6RUF3 320-1/4-101/4"ButylBlack60A300%225°F1200 psiSmooth€1,271.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 320-1/8-15 Rubber Buna 1/8 Inch Thickness 36 In x 15 Feet
€1,081.20 /unit