Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 8452400 Master Link, 100 Grade, 39000 lb Working Load Limit | CQ2LYV

GRAINGER 8452400 Master Link, 100 Grade, 39000 lb Working Load Limit

Item: CQ2LYV Model: 8452400Cross Ref: 400F37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€369.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Link
Diameter1.312"
FinishEnamel
Inside Length7 7/8"
Inside Width4.312"
MaterialAlloy Steel
ShapeOblong
Used With Chain Size1/2"
Working Load Limit39000 lbs.
Compatible Chain GradeGrade 100
Coupling Link Inside Length3 15/32"
Coupling Link Inside Width1 3/32"
Coupling Link Material Thickness1 5/16"
FabricationWelded
Grade100
Lifting CapabilityFor Lifting
Link TypeMaster Link
Material Thickness1 5/16"
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Number Of Connecting Links2
Overall Length14 1/16"
Overall Width4 11/32"
Product TypeMaster Link Assembly
StandardsASTM A952, GOVERNMENT, NACM, OSHA 910
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitInside LengthInside WidthDiameterUsed With Chain SizeShapeMaterialPrice
GRAINGER 8451200 Master Link, 100 Grade, 11, 200 lb Working Load Limit | CQ2LYR 845120011200 lbs.5.312"2.938"3/4"5/16", 3/8"OblongAlloy Steel€25.75
GRAINGER 8452300 Master Link, 100 Grade, 22, 900 lb Working Load Limit | CQ2LYT 845230022900 lbs.7.062"3.938"1.062"3/8"OblongAlloy Steel€152.72
GRAINGER 8451400 Master Link, 100 Grade, 26000 lb Working Load Limit | CQ2LYU 845140026000 lbs.7.062"3.938"1.062"5/8"OblongAlloy Steel€56.14
GRAINGER 8451500 Master Link, 100 Grade, 39, 100 lb Working Load Limit | CQ2LYW 845150039100 lbs.7 7/8"4.312"1.312"3/4"OblongAlloy Steel€94.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8452400 Master Link, 100 Grade, 39000 lb Working Load Limit
€369.67 /unit