Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 8300HBIL Receptacle, Duplex, 5-20R, 20 A, 125V AC, Ivory, 2 Poles, Screw Terminals | CQ2EYE

GRAINGER 8300HBIL Receptacle, Duplex, 5-20R, 20 A, 125V AC, Ivory, 2 Poles, Screw Terminals

Item: CQ2EYE Model: 8300HBILCross Ref: 49YY79
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Connection OrientationStraight
Cover TypeNo Cover
Face Plate Height2.73"
FeaturesNight Light
GfciNo
GradeHospital
GroundingGrounded
Housing ColorIvory
IncludesMounting Hardware, Wall Plate Or Weatherproof Cover
Mount Hole Center-to-center Height3.281"
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDuplex
Surge ProtectionNo
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
AfciNo
Current Rating20A
Includes Mounting HardwareYes
Mount TypeFlush
PhaseSingle
Resistance PropertyGeneral Purpose
Special Resistance PropertiesImpact Resistant
StandardsCSA CERTIFIED C22.2, FEDERAL SPECIFICATION W-C-596, NEMA WD-6, UL 498
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelReceptacle TypeHousing ColorSurge ProtectionNema Receptacle ConfigurationGfciAmpsFace Plate HeightGroundingPrice
GRAINGER 1597NTLTRLA Power Inlet, Decorator Duplex, 5-15R, 15 A, 125V AC, Light Almond, 2 Poles | CQ2EWE 1597NTLTRLADecorator DuplexLight Almond-NEMA 5-15RYes15A2.7"-€55.00
GRAINGER 1597NTLTRW Power Inlet, Decorator Duplex, 5-15R, 15 A, 125V AC, White, 2 Poles, Screw Terminals | CQ2EWF 1597NTLTRWDecorator DuplexWhite-NEMA 5-15RYes15A2.7"-€55.00
GRAINGER 9200GRY Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Gray, 2 Poles, Screw Terminals | CQ2EWG 9200GRYDecorator DuplexGrayNoNEMA 5-15RNo15A2 3/4"Grounded€22.00
GRAINGER 9200RED Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Red, 2 Poles, Screw Terminals | CQ2EWH 9200REDDecorator DuplexRedNoNEMA 5-15RNo15A2 3/4"Grounded€22.00
GRAINGER 9200I Receptacle, Decorator Duplex, 5-20R, 15 A, 125V AC, Ivory, 2 Poles, Screw Terminals | CR3DHK 9200IDecorator DuplexIvoryNoNEMA 5-20RNo15A2 3/4"Grounded€22.00
GRAINGER 9300IGI Receptacle, Decorator Duplex, 5-20R, 20 A, 125V AC, Ivory, 2 Poles, Screw Terminals | CQ2EWJ 9300IGIDecorator DuplexIvoryNoNEMA 5-20RNo20A2 3/4"Grounded, Isolated Ground€43.26
GRAINGER SP82IGA Receptacle, Duplex, 5-15R, 15 A, 125V AC, Blue, 2 Poles, Screw Terminals, Hospital Grade | CQ2EWK SP82IGADuplexBlueYesNEMA 5-15RNo15A2 4/5"Grounded, Isolated Ground€135.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8300HBIL Receptacle, Duplex, 5-20R, 20 A, 125V AC, Ivory, 2 Poles, Screw Terminals
€36.30 /unit