Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 55MN52 Tape Measure, 25 Feet SAE, Steel, SAE, Black/Blue | CE9DWV 55MN52

WESTWARD 55MN52 Tape Measure, 25 Feet SAE, Steel, SAE, Black/Blue

Item: CE9DWV Model: 55MN52
Limited Availability
€14.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipBelt Clip Included
Blade CoatingClear
Blade LengthNot Applicable
Blade MaterialSteel
Blade Return TypeAutomatic
Blade Width1"
Case ColorBlack, Blue
Case Depth3"
Case Height3"
Case TypeClosed
Graduation ColorBlack, Red
Graduation TypeInch, Feet, Fraction
Graduation UnitsFeet, Inches
Lock TypeSlide
Numeric FormatFractional
Numeric MarksFeet, Fractions, Inches
OrientationHorizontal
Specialized ScalesStud Markings
StandoutNot Rated
Stud MarkingsYes
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End
Blade ColorYellow
Case Length1 7/8"
Case MaterialPlastic with Rubberized Grip
StandardsASME CLASS II

Shipping Info:

Ship weight (kg) 0.3874
Country of OriginCN

Product Variants

ProductModelBlade LengthBlade WidthLock TypeMeasurement TypeBlade CoatingStandoutCase ColorBlade ColorPrice
WESTWARD 1MKR3 Tape Measure 1/2 Inch x 12 Feet Carbon Steel | AB2KKP 1MKR3Not Applicable1/2"Thumb-Clear3.25 ft.SilverBlack, Red, Yellow€7.47
WESTWARD 1MKR4 Tape Measure 1/2 Inch x 12 Feet Carbon Steel | AB2KKQ 1MKR4Not Applicable1/2"Thumb-Clear3.25 ft.SilverBlack, Red, Yellow€15.07
WESTWARD 1MKR5 Tape Measure 1/2 Inch x 12 Feet Carbon Steel | AB2KKR 1MKR512 ft.1/2"ThumbMetric, SAEClearNot RatedSilverBlack, Red, Yellow€6.24
WESTWARD 1MKR6 Tape Measure 3/4 Inch x 12 Feet Carbon Steel | AB2KKT 1MKR6Not Applicable3/4"Thumb-Clear5 ft.SilverBlack, Red, Yellow€5.37
WESTWARD 1MKR7 Tape Measure 3/4 Inch x 16 Feet Carbon Steel | AB2KKU 1MKR7Not Applicable3/4"Thumb-Clear5 ft.SilverBlack, Red, Yellow€15.80
WESTWARD 1MKR8 Tape Measure 3/4 Inch x 16 Feet Carbon Steel | AB2KKV 1MKR816 ft.3/4"ThumbMetric, SAEClear5 ft.SilverBlack, Red, Yellow€8.12
WESTWARD 1MKR9 Tape Measure 1 Inch x 25 Feet Carbon Steel | AB2KKW 1MKR9Not Applicable1"Thumb-ClearNot RatedSilverBlack, Red, Yellow€30.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 55MN52 Tape Measure, 25 Feet SAE, Steel, SAE, Black/Blue
€14.40 /unit