Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 783Y88 Reducer, Malleable Iron, 3/4 Inch X 1/8 Inch Fitting Pipe Size | CQ7KCM

GRAINGER 783Y88 Reducer, Malleable Iron, 3/4 Inch X 1/8 Inch Pipe

Item: CQ7KCM Model: 783Y88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Basic Fitting ShapeReducer
ClassClass 150
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1.438"
Fitting Side A Pipe Threading14
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Outside Diameter0.688"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
GradeGrade A197
Includes SealNo
MaterialMalleable Iron
Max. Operating Pressure300 psi
Max. Steam Pressure150 psi
Overall Length1.438"
ScheduleSchedule 40
Specific Fitting ShapeReducer
Thread Size A3/4"-14
Thread Size B1/8"-27
Includes Pre-applied Thread SealantNo
Material GradeASTM A197
Maximum Operating Pressure300 psi
Pipe Fitting MaterialMalleable Iron
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeClassScheduleFitting Side A TypeFitting Side B TypeSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePrice
GRAINGER ZFBSVFRED43 Reducer, Cast Iron, 4 Inch X 3 Inch Fitting Pipe Size | CQ2YQC ZFBSVFRED43ReducerClass 0-SocketSocketReducer4"3"€201.45
GRAINGER SVFRED52 Reducer, Cast Iron, 5 Inch X 2 Inch Fitting Pipe Size | CQ2YQD SVFRED52ReducerClass 0-SocketSocketReducer5"2"€278.69
GRAINGER ZFBSVFRED52 Reducer, Cast Iron, 5 Inch X 2 Inch Fitting Pipe Size | CQ2YQE ZFBSVFRED52ReducerClass 0-SocketSocketReducer5"2"€425.18
GRAINGER ZFBSVFRED53 Reducer, Cast Iron, 5 Inch X 3 Inch Fitting Pipe Size | CQ2YQF ZFBSVFRED53ReducerClass 0-SocketSocketReducer5"3"€449.43
GRAINGER ZFBSVFRED54 Reducer, Cast Iron, 5 Inch X 4 Inch Fitting Pipe Size | CQ2YQG ZFBSVFRED54ReducerClass 0-SocketSocketReducer5"4"€258.84
GRAINGER SVFRED54 Reducer, Cast Iron, 5 Inch X 4 Inch Fitting Pipe Size | CQ2YQH SVFRED54ReducerClass 0-SocketSocketReducer5"4"€169.62
GRAINGER ZFBSVFRED62 Reducer, Cast Iron, 6 Inch X 2 Inch Fitting Pipe Size | CQ2YQJ ZFBSVFRED62ReducerClass 0-SocketSocketReducer6"2"€420.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 783Y88 Reducer, Malleable Iron, 3/4 Inch X 1/8 Inch Pipe
€2.47 /unit