Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 783Y79 Wye, Malleable Iron, 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size | CQ7KJF

GRAINGER 783Y79 Wye, Malleable Iron, 1 Inch X 1 Inch X 1 Inch Pipe

Item: CQ7KJF Model: 783Y79
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye
ApplicationAir, Natural Gas, Non-Potable Water, Steam
Basic Fitting ShapeWye
ClassClass 150
ColorBlack
Fitting MaterialMalleable Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1"
Fitting Side C TypeNPT
GradeGrade A197
Includes SealNo
Max. Operating Pressure300 psi
Max. Steam Pressure150 psi
Overall Length83 mm
ScheduleSchedule 40
Seal MaterialNo
Specific Fitting ShapeWye
Thread Sealant TypeNo
Includes Pre-applied Thread SealantNo
Material GradeASTM A197
Maximum Operating Pressure300 psi
Pipe Fitting MaterialMalleable Iron
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED
Thread Size A1"-11 1/2

Shipping Info:

Ship weight (kg) 0.4388

Product Variants

ProductModelMax. Operating PressureFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
GRAINGER ZFB221694 Combination Wye, Cast Iron, 1 1/2 Inch x 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size | CQ2YJW ZFB2216940 psiCast IronCombination WyeWye1 1/2"Socket1 1/2"Socket€108.92
GRAINGER 221694 Combination Wye, Cast Iron, 1 1/2 Inch x 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size | CQ2YJX 2216940 psiCast IronCombination WyeWye1 1/2"Socket1 1/2"Socket€73.03
GRAINGER ZFB221698 Combination Wye, Cast Iron, 2 Inch x 2 Inch x 2 Inch Fitting Pipe Size | CQ2YJY ZFB2216980 psiCast IronCombination WyeWye2"Socket2"Socket€104.01
GRAINGER SVFDBC20 Combination Wye, Cast Iron, 2 Inch x 2 Inch x 2 Inch x 2 Inch Fitting Pipe Size | CQ2YKA SVFDBC200 psiCast IronCombination WyeCombination Wye2"Socket2"Socket€369.46
GRAINGER ZFB221702 Combination Wye, Cast Iron, 3 Inch x 3 Inch x 3 Inch Fitting Pipe Size | CQ2YKB ZFB2217020 psiCast IronCombination WyeWye3"Socket3"Socket€175.92
GRAINGER ZFB221708 Combination Wye, Cast Iron, 4 Inch x 4 Inch x 4 Inch Fitting Pipe Size | CQ2YKD ZFB2217080 psiCast IronCombination WyeWye4"Socket4"Socket€342.53
GRAINGER ZFB221716 Combination Wye, Cast Iron, 5 Inch x 5 Inch x 5 Inch Fitting Pipe Size | CQ2YKF ZFB2217160 psiCast IronCombination WyeWye5"Socket5"Socket€688.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 783Y79 Wye, Malleable Iron, 1 Inch X 1 Inch X 1 Inch Pipe
€19.09 /unit