Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 726-312400 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia | CP9END

GRAINGER 726-312400 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia

Item: CP9END Model: 726-312400Cross Ref: 403F50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngraving Tool
Cutting DirectionRight Hand
Cutting Length1/2"
End TypeDouble End
FinishBright, Uncoated
List Number726
MaterialCarbide
Material ApplicationAlloy Steel, Cast Iron, Hardened Steel, Non Ferrous Materials, Stainless Steel, Steel
Overall Length4"
Primary Material ApplicationAll Materials
Shank Dia.0.312"
Split Length1/2"
System Of MeasurementImperial
Tip Angle60°
Tip Dia.0.008"
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Length Of Cut1/2"
Material - MachiningCarbide
Material ApplicationsAlloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, M, P, S
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0752
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeTip AngleOverall LengthShank Dia.Cutting LengthSplit LengthFinishTip Dia.Price
GRAINGER 723-125150 Engraving Tool, Double End, Carbide, Bright, 0.008 Inch Tip Dia | CP9ELV 723-125150Double End30°2"1/8"3/8"3/8"Bright, Uncoated0.008"€26.03
GRAINGER 723-187300 Engraving Tool, Double End, Carbide, Bright, 0.008 Inch Tip Dia | CP9ELW 723-187300Double End30°3"0.188"0.438"0.438"Bright, Uncoated0.008"€33.12
GRAINGER 729-500400 Engraving Tool, Double End, Carbide, Bright, 0.008 Inch Tip Dia | CP9ELX 729-500400Double End90°4"1/2"5/8"5/8"Bright, Uncoated0.008"€134.24
GRAINGER 729-500300 Engraving Tool, Double End, Carbide, Bright, 0.008 Inch Tip Dia | CP9ELY 729-500300Double End90°3"1/2"5/8"5/8"Bright, Uncoated0.008"€112.71
GRAINGER 729-187200 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia | CP9ELZ 729-187200Double End90°2"0.188"0.438"0.438"Bright, Uncoated0.008"€32.45
GRAINGER 723-375400 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia | CP9EMA 723-375400Double End30°4"3/8"1/2"1/2"Bright, Uncoated0.008"€94.13
GRAINGER 729-250250 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia | CP9EMB 729-250250Double End90°2 1/2"1/4"1/2"1/2"Bright, Uncoated0.008"€39.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 726-312400 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia
€78.09 /unit