Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 723-500300 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia | CP9EMG

GRAINGER 723-500300 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia

Item: CP9EMG Model: 723-500300Cross Ref: 403F41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngraving Tool
Cutting DirectionRight Hand
Cutting Length5/8"
End TypeDouble End
FinishBright, Uncoated
List Number723
MaterialCarbide
Material ApplicationAlloy Steel, Cast Iron, Hardened Steel, Non Ferrous Materials, Stainless Steel, Steel
Overall Length3"
Primary Material ApplicationAll Materials
Shank Dia.1/2"
Split Length5/8"
System Of MeasurementImperial
Tip Angle30°
Tip Dia.0.008"
Cutting Direction - MachiningRight Hand
Length Of Cut5/8"
Material - MachiningCarbide
Material ApplicationsAlloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Measurement SystemFractional Inch
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.1458
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeTip AngleOverall LengthShank Dia.Cutting LengthSplit LengthFinishTip Dia.Price
GRAINGER 723-125150 Engraving Tool, Double End, Carbide, Bright, 0.008 Inch Tip Dia | CP9ELV 723-125150Double End30°2"1/8"3/8"3/8"Bright, Uncoated0.008"€26.03
GRAINGER 723-187300 Engraving Tool, Double End, Carbide, Bright, 0.008 Inch Tip Dia | CP9ELW 723-187300Double End30°3"0.188"0.438"0.438"Bright, Uncoated0.008"€33.12
GRAINGER 729-500400 Engraving Tool, Double End, Carbide, Bright, 0.008 Inch Tip Dia | CP9ELX 729-500400Double End90°4"1/2"5/8"5/8"Bright, Uncoated0.008"€134.24
GRAINGER 729-500300 Engraving Tool, Double End, Carbide, Bright, 0.008 Inch Tip Dia | CP9ELY 729-500300Double End90°3"1/2"5/8"5/8"Bright, Uncoated0.008"€112.71
GRAINGER 729-187200 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia | CP9ELZ 729-187200Double End90°2"0.188"0.438"0.438"Bright, Uncoated0.008"€32.45
GRAINGER 723-375400 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia | CP9EMA 723-375400Double End30°4"3/8"1/2"1/2"Bright, Uncoated0.008"€94.13
GRAINGER 729-250250 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia | CP9EMB 729-250250Double End90°2 1/2"1/4"1/2"1/2"Bright, Uncoated0.008"€39.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 723-500300 Engraving Tool, Double End, Carbide, Bright, 0.0080 Inch Tip Dia
€116.80 /unit