GRAINGER 7216_24_0 Stainless Steel Rod 15-5, 3 Inch Outside Dia, 24 Inch Overall Length | CQ6LPV

GRAINGER 7216_24_0 Stainless Steel Rod 15-5, 3 Inch Outside Dia, 24 Inch Overall Length

Item: CQ6LPV Model: 7216_24_0Cross Ref: 796F46
In Stock

Get it by Thursday, Jun 12

€1,034.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell HardnessBrinell 352
FabricationCold Finished
GradeGrade 15-5
Heat TreatableYes
Includes Material CertificateYes
Length24"
MaterialStainless Steel
Mechanical FinishMill
Outside Dia.3"
Rockwell HardnessRockwell 99
ShapeRod
Tensile Strength170000 psi
Yield Strength165000 psi
Material GradeGrade 15-5
Outside Diameter3"
Overall Length24"
StandardsAMS 5659

Shipping Info:

Ship weight (kg) 21.906
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthGradeOutside Dia.Heat TreatableFabricationRockwell HardnessBrinell HardnessPrice
GRAINGER 20603_12_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CQ6LHU 20603_12_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_24_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 24 Inch Overall Length | CQ6LHV 20603_24_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_36_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CQ6LHW 20603_36_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,170.51
GRAINGER 20603_48_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 4 Ft Overall Length | CQ6LHX 20603_48_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,515.62
GRAINGER 20603_72_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CQ6LHY 20603_72_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€2,173.96
GRAINGER 20601_12_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CQ6LHZ 20601_12_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€744.92
GRAINGER 20601_24_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 24 Inch Overall Length | CQ6LJA 20601_24_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€866.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7216_24_0 Stainless Steel Rod 15-5, 3 Inch Outside Dia, 24 Inch Overall Length
€1,034.26 /unit