Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 720-437400 Engraving Blank, Double End, 7/16 Inch Cutter Dia, 5/8 Inch Split Lg | CP9EKL

GRAINGER 720-437400 Engraving Blank, Double End, 7/16 Inch Cutter Dia, 5/8 Inch Split Lg

Item: CP9EKL Model: 720-437400Cross Ref: 403F26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngraving Blank
Cutter Dia.0.438"
Decimal Equivalent0.4375
Dia. Tolerance-0.0005" to 0"
End TypeDouble End
FinishGround
List Number720
MaterialCarbide
Overall Length4"
Primary Material ApplicationAll Materials
Split Length5/8"
System Of MeasurementImperial
Finish - MachiningGround
Material - MachiningCarbide
Measurement SystemFractional Inch
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.1256
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOverall LengthCutter Dia.Split LengthEnd TypeMaterialPrimary Material ApplicationDia. TolerancePrice
GRAINGER 720-500300 Engraving Blank, Double End, 1/2 Inch Cutter Dia, 5/8 Inch Split Lg | CP9EJJ 720-5003000.53"1/2"5/8"Double EndCarbideAll Materials-0.0005" to 0"€68.30
GRAINGER 720-500600 Engraving Blank, Double End, 1/2 Inch Cutter Dia, 5/8 Inch Split Lg | CP9EJK 720-5006000.56"1/2"5/8"Double EndCarbideAll Materials-0.0005" to 0"€111.78
GRAINGER 720-500400 Engraving Blank, Double End, 1/2 Inch Cutter Dia, 5/8 Inch Split Lg | CP9EJL 720-5004000.54"1/2"5/8"Double EndCarbideAll Materials-0.0005" to 0"€83.03
GRAINGER 720-250250 Engraving Blank, Double End, 1/4 Inch Cutter Dia, 1/2 Inch Split Length | CP9EJM 720-2502500.252 1/2"1/4"1/2"Double EndCarbideAll Materials-€24.15
GRAINGER 720-250400 Engraving Blank, Double End, 1/4 Inch Cutter Dia, 1/2 Inch Split Lg | CP9EJN 720-2504000.254"1/4"1/2"Double EndCarbideAll Materials-0.0005" to 0"€34.37
GRAINGER 720-250600 Engraving Blank, Double End, 1/4 Inch Cutter Dia, 1/2 Inch Split Lg | CP9EJP 720-2506000.256"1/4"1/2"Double EndCarbideAll Materials-0.0005" to 0"€51.78
GRAINGER 720-250200 Engraving Blank, Double End, 1/4 Inch Cutter Dia, 1/2 Inch Split Lg | CP9EJQ 720-2502000.252"1/4"1/2"Double EndCarbideAll Materials-€22.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 720-437400 Engraving Blank, Double End, 7/16 Inch Cutter Dia, 5/8 Inch Split Lg
€77.30 /unit