Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 701-002760 Round Blank, 1/8 Inch Size-Dia, 2 3/4 Inch Length, Ground Finish | CP9DCG

GRAINGER 701-002760 Round Blank, 1/8 Inch Dia., 2 3/4 Inch Length, Ground Finish

Item: CP9DCG Model: 701-002760Cross Ref: 402Y82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Blank
Decimal Equivalent0.125
Drill Blank ShapeRod
FinishGround
MaterialCarbide
Overall Length2 3/4"
Primary Material ApplicationAll Materials
Rockwell HardnessRockwell 92 RA
Secondary Material ApplicationHardened Steel
System Of MeasurementImperial
Diameter Tolerance+0.0000/-0.0005"
Finish - MachiningGround
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, M, N, P, S
Secondary Material Application Iso CodeH
Size-diameter1/8"

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOverall LengthMaterialPrimary Material ApplicationDrill Blank ShapeRockwell HardnessSecondary Material ApplicationPrice
GRAINGER 701-007555A Round Blank, 1 Inch Size-Dia, 10 Inch Length, Ground Finish | CP9DAE 701-007555A110"CarbideAll MaterialsRodRockwell 92 RAHardened Steel€805.94
GRAINGER 702-103850 Round Blank, 1 Inch Size-Dia, 12 Inch Length, Ground Finish | CP9DAF 702-103850112"CarbideAll MaterialsRodRockwell 92 RAHardened Steel€1,181.32
GRAINGER 702-103800 Round Blank, 1 Inch Size-Dia, 12 Inch Length, Unground Finish | CP9DAG 702-103800112"CarbideAll MaterialsRodRockwell 92 RAHardened Steel€1,026.05
GRAINGER 701-007250 Round Blank, 1 Inch Size-Dia, 4 Inch Length, Ground Finish | CP9DAH 701-00725014"CarbideAll MaterialsRodRockwell 92 RAHardened Steel€310.06
GRAINGER 701-007350 Round Blank, 1 Inch Size-Dia, 5 Inch Length, Ground Finish | CP9DAJ 701-00735015"CarbideAll MaterialsRodRockwell 92 RAHardened Steel€397.35
GRAINGER 701-007450 Round Blank, 1 Inch Size-Dia, 6 Inch Length, Ground Finish | CP9DAK 701-00745016"CarbideAll MaterialsRodRockwell 92 RAHardened Steel€477.47
GRAINGER 701-007550 Round Blank, 1 Inch Size-Dia, 7 Inch Length, Ground Finish | CP9DAL 701-00755017"CarbideAll MaterialsRodRockwell 92 RAHardened Steel€555.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 701-002760 Round Blank, 1/8 Inch Dia., 2 3/4 Inch Length, Ground Finish
€5.01 /unit