GRAINGER 6R2.375-72 Stainless Steel Rod 316, 2 3/8 Inch Outside Dia, 6 Ft Overall Length | CQ6NPU

GRAINGER 6R2.375-72 Stainless Steel Rod 316, 2 3/8 Inch Outside Dia, 6 Ft Overall Length

Item: CQ6NPU Model: 6R2.375-72Cross Ref: 61RF80
In Stock

Get it by Wednesday, Jun 11

€693.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
AppearanceShiny
ApplicationAircraft Industry, Chemical Industry, Food Preparation Equipment, Medical Instruments, Oil Rig Pumps, Paper Pulp Handling Equipment, Pumps And Pump Shafts
Brinell HardnessBrinell 131
Elongation39%
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Length6 ft.
Length Tolerance-6" to +6"
MaterialStainless Steel
Mechanical FinishMill
Min. Temp.Not Rated
Outside Dia.2 3/8"
Outside Dia. Tolerance-0.003" to +0.003"
Rockwell HardnessRockwell 75
ShapeRod
Tensile Strength80000 psi
Yield Strength30000 psi
Minimum TemperatureNot Rated
Outside Diameter2 3/8"
Outside Diameter Tolerance+/-0.003"
Overall Length6 ft.
StandardsAMS 5648, ASTM A276, ASTM A479

Shipping Info:

Ship weight (kg) 41.382
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthGradeOutside Dia.Heat TreatableFabricationRockwell HardnessBrinell HardnessPrice
GRAINGER 20603_12_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CQ6LHU 20603_12_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_24_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 24 Inch Overall Length | CQ6LHV 20603_24_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_36_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CQ6LHW 20603_36_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,170.51
GRAINGER 20603_48_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 4 Ft Overall Length | CQ6LHX 20603_48_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,515.62
GRAINGER 20603_72_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CQ6LHY 20603_72_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€2,173.96
GRAINGER 20601_12_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CQ6LHZ 20601_12_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€744.92
GRAINGER 20601_24_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 24 Inch Overall Length | CQ6LJA 20601_24_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€866.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6R2.375-72 Stainless Steel Rod 316, 2 3/8 Inch Outside Dia, 6 Ft Overall Length
€693.31 /unit