Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 6FGZ2 Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective, 28 Inch Cone Height | CQ7QXY

GRAINGER 6FGZ2 Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective, 28 Inch Cone Height

Item: CQ7QXY Model: 6FGZ2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTraffic Cone
Base ColorOrange
Base Length13"
Base MaterialPVC
Base ShapeSquare
Base Width13"
CollapsibleNo
Cone ColorOrange
Cone Height28"
Cone MaterialPVC
Cone Outside Diameter (bottom)9 1/4"
Cone StyleSlim
Cone Weight5 lbs.
Includes Reflective StripingNo
LegendBlank
Meets Mutcd RequirementsYes
Number Of Reflective Stripes0
Reflective GradeNon Reflective

Shipping Info:

Ship weight (kg) 2.2815
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCone HeightCone StyleCone ColorCone WeightIncludes Reflective StripingBase ColorCollapsibleCone MaterialPrice
GRAINGER CA.3 Cone Adapter, Blank, 1/8 Inch Ht, 10 1/2 Inch Lg, Black, Iron, 3 1/8 Inch Width | CQ7QWT CA.3--------€14.65
GRAINGER 17714-1-128 Nylon CollaPSIble Traffic Cone, 28 Inch Size H, Day or Low Speed Roadway 40 MPH | CQ7QWV 17714-1-12828"StandardOrange5 lbs.YesBlackYesNylon€63.58
GRAINGER 03-500-CCG Portable Cone Cart, Black, 47 Inch Height, 24 1/2 Inch Width, Wheel Cart, Steel | CQ7QWW 03-500-CCG--------€265.21
GRAINGER RS90070CT Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXM RS90070CT36"StandardOrange15 lbs.NoBlackNoPVC€58.27
GRAINGER RS90045CT Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXN RS90045CT36"StandardOrange10 lbs.NoBlackNoPVC€41.30
GRAINGER RS70032S Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXP RS70032S28"SlimOrange7 lbs.NoBlackNoPVC€30.88
GRAINGER RS70025C Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXQ RS70025C28"StandardOrange5 lbs.NoBlackNoPVC€27.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6FGZ2 Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective, 28 Inch Cone Height
€26.86 /unit