Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 69639104 Plastic Rod, 4 Ft Plastic Length, Black, Opaque, 12, 500 Psi Tensile Strength | CQ3AEE

GRAINGER 69639104 Plastic Rod, 4 Ft Length, Black, Opaque, 12, 500 Psi Tensile Strength

Item: CQ3AEE Model: 69639104Cross Ref: 482U24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorBlack
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
Max. Temp.220°F
Min. Temp.-40°F
Plastic ClarityOpaque
Plastic Dia.1 3/4"
Plastic Dia. Tolerance0" to +0.005"
Plastic HardnessRockwell M85
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Length Tolerance-0.25" to +0.25"
ShapeRods
Tensile Strength12500 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.3%
Water Absorption RatingPoor
Wear FactorExcellent
MaterialExtruded Nylon 6/6
Plastic Diameter Tolerance+0.005"/-0"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Max. Temp.Plastic LengthColorTensile StrengthMin. Temp.Plastic Dia. TolerancePlastic Length TolerancePrice
GRAINGER 1UPZ9 Plastic Rod, 1 Ft Plastic Length, Blue, Opaque, 12000 Psi Tensile Strength | CQ3ADN 1UPZ93 1/4"260°F1 ft.Blue12000 psi32°F0" to +0.25"0" to +0.06"€145.88
GRAINGER 1URA9 Plastic Rod, 1 Ft Plastic Length, Blue, Opaque, 12000 Psi Tensile Strength | CQ3ADP 1URA94"260°F1 ft.Blue12000 psi32°F0" to +0.25"0" to +0.06"€182.84
GRAINGER 1UVA7 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 12000 Psi Tensile Strength | CR3DQR 1UVA73 1/4"210°F1 ft.Off White12000 psi-40°F0" to +0.25"0" to +0.06"€159.79
GRAINGER 1UPR9 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 12000 Psi Tensile Strength | CQ3ADR 1UPR97"200°F1 ft.Off White12000 psi32°F0" to +0.25"0" to +0.06"€753.04
GRAINGER 1UTW4 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 12000 Psi Tensile Strength | CQ3ADT 1UTW41 1/8"210°F1 ft.Off White12000 psi-40°F0" to +0.005"0" to +0.06"€16.50
GRAINGER 1UVA3 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 12000 Psi Tensile Strength | CQ3ADU 1UVA32 3/4"210°F1 ft.Off White12000 psi-40°F0" to +0.015"0" to +0.06"€97.73
GRAINGER 2XNR1 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 12000 Psi Tensile Strength | CQ3ADV 2XNR16 1/2"200°F1 ft.Black12000 psi32°F0" to +0.25"0" to +0.125"€366.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 69639104 Plastic Rod, 4 Ft Length, Black, Opaque, 12, 500 Psi Tensile Strength
€165.53 /unit