Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1URA9 Plastic Rod, 1 Ft Plastic Length, Blue, Opaque, 12000 Psi Tensile Strength | CQ3ADP

GRAINGER 1URA9 Plastic Rod, 1 Ft Length, Blue, Opaque, 12000 Psi Tensile Strength

Item: CQ3ADP Model: 1URA9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorBlue
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Max. Temp.260°F
Min. Temp.32°F
Plastic ClarityOpaque
Plastic Dia.4"
Plastic Dia. Tolerance0" to +0.25"
Plastic Hardness85D
Plastic Hardness RatingHard
Plastic Length1 ft.
Plastic Length Tolerance0" to +0.06"
ShapeRods
Tensile Strength12000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.6%
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Max. Temp.Plastic LengthColorTensile StrengthMin. Temp.Plastic Dia. TolerancePlastic Length TolerancePrice
GRAINGER 1UPZ9 Plastic Rod, 1 Ft Plastic Length, Blue, Opaque, 12000 Psi Tensile Strength | CQ3ADN 1UPZ93 1/4"260°F1 ft.Blue12000 psi32°F0" to +0.25"0" to +0.06"€145.88
GRAINGER 1UVA7 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 12000 Psi Tensile Strength | CR3DQR 1UVA73 1/4"210°F1 ft.Off White12000 psi-40°F0" to +0.25"0" to +0.06"€159.79
GRAINGER 1UPR9 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 12000 Psi Tensile Strength | CQ3ADR 1UPR97"200°F1 ft.Off White12000 psi32°F0" to +0.25"0" to +0.06"€753.04
GRAINGER 1UTW4 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 12000 Psi Tensile Strength | CQ3ADT 1UTW41 1/8"210°F1 ft.Off White12000 psi-40°F0" to +0.005"0" to +0.06"€16.50
GRAINGER 1UVA3 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 12000 Psi Tensile Strength | CQ3ADU 1UVA32 3/4"210°F1 ft.Off White12000 psi-40°F0" to +0.015"0" to +0.06"€97.73
GRAINGER 2XNR1 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 12000 Psi Tensile Strength | CQ3ADV 2XNR16 1/2"200°F1 ft.Black12000 psi32°F0" to +0.25"0" to +0.125"€366.77
GRAINGER 2XPR2 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 11000 Psi Tensile Strength | CQ3ADW 2XPR24"200°F1 ft.Gray11000 psi32°F0" to +0.25"0" to +0.125"€330.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1URA9 Plastic Rod, 1 Ft Length, Blue, Opaque, 12000 Psi Tensile Strength
€254.14 /unit