Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 65481LF Compression Reducing Union, Brass, Compression X Mnpt, 5 PK | CP7RXW

GRAINGER 65481LF Compression Reducing Union, Brass, Compression X Mnpt, 5 PK

Item: CP7RXW Model: 65481LFCross Ref: 447N37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Union
ApplicationNon-Potable Water
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/4"
MaterialBrass
Max. Operating Pressure150 psi
Specific Fitting ShapeReducing Adapter
Fitting MaterialBrass
Maximum Operating Pressure150 psi

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side A Tube Outer DiameterMax. Operating PressureApplicationSpecific Fitting ShapeFitting Side A Connection TypeFitting Side B Connection TypeFitting Side B Pipe SizeMaterialPkg. Qty.Price
GRAINGER 65487LF Compression Reducing Union, Brass, Compression X Mnpt, 5 PK | CP7RXX 65487LF7/8"150 psiNon-Potable WaterReducing AdapterCompressionMNPT3/4"Brass5€57.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 65481LF Compression Reducing Union, Brass, Compression X Mnpt, 5 PK
€7.80 /pack