Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 61461104 Plastic Rod, 4 Ft Plastic Length, Tan, Opaque, 16000 Psi Tensile Strength | CQ3PEQ

GRAINGER 61461104 Plastic Rod, 4 Ft Length, Tan, Opaque, 16000 Psi Tensile Strength

Item: CQ3PEQ Model: 61461104Cross Ref: 482T42
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorTan
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.32
Friction RatingSlippery
GradeStandard
Impact Strength RatingPoor
MachinabilityFair
MaterialPEEK
Max. Temp.480°F
Min. Temp.-20°F
Plastic ClarityOpaque
Plastic Dia.1/4"
Plastic Dia. Tolerance0" to +0.003"
Plastic HardnessRockwell M100
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Length Tolerance-0.25" to +0.25"
ShapeRods
Tensile Strength16000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.1%
Water Absorption RatingGood
Wear FactorExcellent
Plastic Diameter Tolerance+0.003"/-0"
StandardsFDA

Shipping Info:

Ship weight (kg) 1.6515
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Plastic LengthColorPlastic Dia. TolerancePlastic Length ToleranceShapeTensile Strength RatingImpact Strength RatingPrice
GRAINGER 1UPT8 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 16000 Psi Tensile Strength, 0.6 Ft-Lb/In | CQ3PDY 1UPT83/8"1 ft.Black0" to +0.003"0" to +0.06"RodsExcellentPoor€35.68
GRAINGER 1UPV2 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 16000 Psi Tensile Strength, 0.6 Ft-Lb/In | CQ3PDZ 1UPV21"1 ft.Black0" to +0.005"0" to +0.06"RodsExcellentPoor€179.27
GRAINGER 1UPE8 Plastic Rod, 3 Ft Plastic Length, Tan, Opaque, 16000 Psi Tensile Strength, 0.6 Ft-Lb/In | CQ3PEA 1UPE83/8"3 ft.Tan0" to +0.003"0" to +0.06"RodsExcellentPoor€45.77
GRAINGER 61466104 Plastic Rod, 4 Ft Plastic Length, Black, Opaque, 16000 Psi Tensile Strength | CQ3PEB 614661041/2"4 ft.Black0" to +0.003"-0.25" to +0.25"RodsExcellentPoor€186.52
GRAINGER 61456104 Plastic Rod, 4 Ft Plastic Length, Black, Opaque, 16000 Psi Tensile Strength | CQ3PEC 614561041/4"4 ft.Black0" to +0.003"-0.25" to +0.25"RodsExcellentPoor€39.78
GRAINGER 61465104 Plastic Rod, 4 Ft Plastic Length, Black, Opaque, 16000 Psi Tensile Strength | CQ3PED 614651041 1/2"4 ft.Black0" to +0.005"-0.25" to +0.25"RodsExcellentPoor€1,655.13
GRAINGER 61464104 Plastic Rod, 4 Ft Plastic Length, Black, Opaque, 16000 Psi Tensile Strength | CQ3PEE 614641042"4 ft.Black0" to +0.005"-0.25" to +0.25"RodsExcellentPoor€2,343.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 61461104 Plastic Rod, 4 Ft Length, Tan, Opaque, 16000 Psi Tensile Strength
€40.30 /unit