Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZVK7 Drive Rivet, 9/32 Inch Overall Lg, 3/16 Inch Rivet Dia, Aluminum, 500 PK | CP9DTB

GRAINGER 5ZVK7 Rivet, Brazier, Alu, 9/32 In Lg., 3/16 In Rivet Dia., Plain, 500 Pk

Item: CP9DTB Model: 5ZVK7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet
FinishPlain
Head Dia.15/32"
Head TypeBrazier
Installation MethodHammer
Length9/32"
MaterialAluminum
Max. Material Thickness11/64"
Min. Material Thickness5/64"
Rivet Dia.3/16"
System Of MeasurementImperial
Head Diameter15/32"
Maximum Material Thickness11/64"
Minimum Material Thickness5/64"
Overall Length9/32"
Rivet Diameter3/16"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZVK7 Rivet, Brazier, Alu, 9/32 In Lg., 3/16 In Rivet Dia., Plain, 500 Pk
€73.12 /pack