Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZMU6 Automotive Relay, 50 A12V Contact Rating, 4 Pins, B3 Pin Configuration | CP7PDH

GRAINGER 5ZMU6 Automotive Relay, 50 A12V Contact Rating, 4 Pins, B3 Pin Configuration

Item: CP7PDH Model: 5ZMU6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
ApplicationMake And Break
Body Depth1.03"
Body Height0.93"
Body Width1.03"
Coil Voltage24V DC
Dc Contact Rating50A @ 12V
Housing MaterialNylon
Number Of Pins4
Pin ConfigurationB3
Voltage Surge Suppression TypeResistor, Varsitor
Mounting StylePlug In
Mounting StyleSocket

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCoil VoltageDc Contact RatingNumber Of PinsBody HeightBody WidthBody DepthApplicationPin ConfigurationPkg. Qty.Price
GRAINGER 5ZMU1 Automotive Relay, 10 A24V Contact Rating, 5 Pins, B2 Pin Configuration | CP7PCT 5ZMU124V DC10A @ 24V50.93"1.03"1.03"Change OverB21€13.98
GRAINGER 5ZMU7 Automotive Relay, 20 A12V Contact Rating, 5 Pins, B1 Pin Configuration | CP7PCU 5ZMU724V DC20A @ 12V50.93"1.03"1.03"Change OverB11€7.75
GRAINGER 5ZMT9 Automotive Relay, 20 A12V Contact Rating, 5 Pins, B1 Pin Configuration | CP7PCW 5ZMT912V DC20A @ 12V50.93"1.03"1.03"Change OverB11€6.94
GRAINGER 5ZMT8 Automotive Relay, 20 A12V Contact Rating, 5 Pins, B1 Pin Configuration | CP7PCZ 5ZMT812V DC20A @ 12V50.78"1.38"1.38"Change OverB11€11.91
GRAINGER 5ZMU2 Automotive Relay, 20 A12V Contact Rating, 5 Pins, D Pin Configuration | CP7PDA 5ZMU224V DC20A @ 12V50.93"1 2/5"1 2/5"Change OverD2€41.12
GRAINGER 5ZMU0 Automotive Relay, 40 A12V Contact Rating, 5 Pins, B1 Pin Configuration | CP7PDC 5ZMU012V DC40A @ 12V50.93"1.03"1.03"Change OverB11€7.62
GRAINGER 5RLU7 Automotive Relay, 40 A12V Contact Rating, 5 Pins, B1 Pin Configuration | CP7PDD 5RLU712V DC40A @ 12V50.93"1.03"1.03"Change OverB12€6.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZMU6 Automotive Relay, 50 A12V Contact Rating, 4 Pins, B3 Pin Configuration
€13.16 /unit