Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZLU1 Sealing Washer, Copper, 1mm Thickness, Metric Copper Type, PK25 | CG9VZL 5ZLU1

GRAINGER 5ZLU1 Sealing Washer, Cu, 14 mm O.D., 10 mm I.D., 1 mm Thk., 25 Pk

Item: CG9VZL Model: 5ZLU1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing Washer
Inside Dia.10 mm
MaterialCopper
Outside Dia.14 mm
System Of MeasurementMetric
Thickness1 mm
TypeMetal Bonded
FinishPlain
Inside Diameter10 mm
Material Grade/classUngraded
Maximum Thickness1 mm
Metal MaterialCopper
Minimum Thickness1 mm
Outside Diameter14 mm

Shipping Info:

Ship weight (kg) 0.09

Product Variants

ProductModelInside Dia.Outside Dia.Fits Bolt SizesThickness ToleranceMaterialPkg. Qty.Price
FABORY M50301.060.0010 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQA 54FP54 M50301.060.00106 mm10 mmM6-0.2 mm to +0.2 mmCopper100€23.63
FABORY M50301.080.0014 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQB 54FP55 M50301.080.00148 mm14 mmM8-0.2 mm to +0.2 mmCopper100€34.34
FABORY M50301.090.0014 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQC 54FP56 M50301.090.00149 mm14 mmM9-0.2 mm to +0.2 mmCopper100€37.38
FABORY M50301.100.0014 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQD 54FP57 M50301.100.001410 mm14 mmM10-0.2 mm to +0.2 mmCopper100€23.90
FABORY M50301.100.0016 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQE 54FP58 M50301.100.001610 mm16 mmM10-0.2 mm to +0.2 mmCopper100€35.70
FABORY M50301.100.0020 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQF 54FP59 M50301.100.002010 mm20 mmM10-0.2 mm to +0.2 mmCopper100€64.29
FABORY M50301.105.0017 Sealing Washer, Copper, 1.5mm Thickness, Annealed Type | CG8GQG 54FP60 M50301.105.001710.5 mm17 mmM10.5-0.2 mm to +0.2 mmCopper100€70.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZLU1 Sealing Washer, Cu, 14 mm O.D., 10 mm I.D., 1 mm Thk., 25 Pk
€5.24 /pack