Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZKZ4 Blind Rivet, Aluminum Rivet Body, Aluminum Mandrel, 3/16 Inch Rivet Dia, 250 Pack | CP7RMC

GRAINGER 5ZKZ4 Blind Rivet, 3/16 In Rivet Dia., Alu, 1.388 In Rivet Lg., 0.039 In To 0.75 In Grip Rng, 250 Pk

Item: CP7RMC Model: 5ZKZ4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Grip Range0.039" to 0.75"
Head Dia.13/64"
Head Height2/25"
Head StyleDome
Hole Size0.209" to 0.213"
Mandrel MaterialAluminum
Rivet Dia.3/16"
Rivet Length1.388"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength325 lbs.
Tensile Strength375 lbs.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZKZ4 Blind Rivet, 3/16 In Rivet Dia., Alu, 1.388 In Rivet Lg., 0.039 In To 0.75 In Grip Rng, 250 Pk
€68.72 /pack