Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5RKX4 Hydraulic Hose Adapter, 1/2 x 3/8 Inch Fitting Size, Male x Female | CQ7DPT

GRAINGER 5RKX4 Hydraulic Hose Adapter, 1/2 x 3/8 Inch Fitting Size, Male x Female

Item: CQ7DPT Model: 5RKX4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
CrimpableNo
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeStraight
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting A TypeNPTF
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size3/8"
Includes O-ringNo
Max. Working Pressure @ 70 Deg. F5000 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting ShapeMax. Working Pressure @ 70 Deg. FFitting MovementHose Fitting A GenderHose Fitting A SizeHose Fitting A TypeHose Fitting B SizeHose Fitting B Connection TypePkg. Qty.Price
GRAINGER 5RKX8 Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Male x Female, NPTF x NPTF | CQ7DPM 5RKX8Straight5000 psiSwivelMale1 1/4"NPTF1 1/4"NPTF1€19.88
GRAINGER 5RKX7 Hydraulic Hose Adapter, 1 x 1 Inch Fitting Size, Male x Female, NPTF x NPTF, Swivel | CQ7DPN 5RKX7Straight2000 psiSwivelMale1"NPTF1"NPTF2€28.68
GRAINGER 5RKY2 Hydraulic Hose Adapter, 1/2 x 1/2 Inch Fitting Size, Female x Female, NPTF x NPTF | CQ7DPP 5RKY2Straight5000 psiSwivelFemale1/2"NPTF1/2"NPTF5€30.78
GRAINGER 5RKX5 Hydraulic Hose Adapter, 1/2 x 1/2 Inch Fitting Size, Male x Female | CQ7DPQ 5RKX5Straight5000 psiSwivelMale1/2"NPTF1/2"NPTF5€27.23
GRAINGER W05499 Hydraulic Hose Adapter, 1/2 x 1/4 Inch Fitting Size, Male x Female, NPT x NPT | CQ7DPR W05499Straight5000 psi-Male1/2"NPT1/4"NPT5€131.44
GRAINGER 5RLU0 Hydraulic Hose Adapter, 1/2 x 3/8 Inch Fitting Size, Male x Female, NPT x NPT, Rigid | CQ7DPU 5RLU0Straight5000 psiRigidMale1/2"NPT3/8"NPT2€24.69
GRAINGER 5RKX0 Hydraulic Hose Adapter, 1/4 x 1/4 Inch Fitting Size, Male x Female | CQ7DPV 5RKX0Straight5000 psiSwivelMale1/4"NPTF1/4"NPTF5€17.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5RKX4 Hydraulic Hose Adapter, 1/2 x 3/8 Inch Fitting Size, Male x Female
€36.09 /pack