GRAINGER 5CUT4 Machine Screw, #6-32 Thread Size, 1/2 Inch Size Length, Steel, Zinc Plated, Fillister | CQ6XUB

GRAINGER MSCI0-600500-15000BX Machine Screw, 6-32 Thread Size, Steel, 1/2 In Lg., Std, Fillister, Zn Plated

Item: CQ6XUB Model: MSCI0-600500-15000BXCross Ref: 5CUT4
In Stock

Get it by Friday, Jun 13

€248.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishZinc Plated
HardnessRockwell B70
Head Height0.132"
Head TypeFillister
Head Width0.226"
Length1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread FitClass 2A, Class 3A
Thread Length1/2"
Thread Size#6-32
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length1/2"
Machine Screw TypeStandard Machine Screw
Minimum Thread Length1/2"
Rockwell HardnessB70
Screw Size#6

Shipping Info:

Ship weight (kg) 16.875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MSCI0-600500-15000BX Machine Screw, 6-32 Thread Size, Steel, 1/2 In Lg., Std, Fillister, Zn Plated
€248.97 /pack