Flat Shipping

Flat Shipping at €24.99 + VAT

WILKERSON F08-02-SK00B Compressed Air Filter, 150 Psi, Subcompact | CH6PDN 55CR58

WILKERSON F08-02-SK00B Compressed Air Filter, 150 Psi, Subcompact

Item: CH6PDN Model: F08-02-SK00BCross Ref: 55CR58
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Body MaterialAluminum
Bowl MaterialPlastic
Bowl Size0.6 oz.
Connection Size1/4"
Drain IncludedYes
Drain Port Size0.188"
Drain TypeManual
Element MaterialSintered Polyethylene
Filter Bowl Guard IncludedYes
Filter MediaPolyethylene
Filter Rating5 µm
For Fluid TypeWater
For Removal OfParticles, Water
For Substance TypeWater, Particulate Contamination
Gauge IncludedNo
Max. Flow70 CFM
Max. Inlet Pressure150 psi
Max. Temp.125°F
Modular ConnectionModular Connection
No. Of Air Inlets1
Number Of Air Outlets1
Overall Height4.87"
Overall Width1 14/25"
Seal MaterialNitrile
Size - Air TreatmentSubcompact
System LocationAir Line
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size1/4"
Air Outlet TypeNPT
Connection StyleAir Line
Filter Bowl Capacity0.6 oz.
Filter Bowl MaterialPolycarbonate
Filter Element MaterialSintered Polyethylene
Filter TypeParticulate
Iso ClassClass 3
Maximum Flow Rate42 CFM
Maximum Operating Pressure150 psi
Maximum Operating Temperature125°F
Minimum Operating Temperature14°F
Number Of Air Inlets1
Overall Depth1 9/16"
Pressure Drop4.9 psig
SeriesF08 Series
Weight0.24 lbs.

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)12.54
Ship length (cm)3.97
Ship width (cm)3.97
Country of OriginUS

Product Variants

ProductModelBowl MaterialMax. Inlet PressureFilter RatingGauge IncludedDrain IncludedOverall WidthOverall HeightBody MaterialPrice
WILKERSON F08-02-SL00B Subcompact Compressed Air Filter, 250 Psi | CH6PDP 55CR59 F08-02-SL00BMetal250 psi5 µmNoYes1 14/25"4.87"Aluminum€45.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON F08-02-SK00B Compressed Air Filter, 150 Psi, Subcompact
€40.69 /unit