GRAINGER 5CUR8 Hex Nut, 3 12 Thread, 4 1/2 Inch Hex Width, 2 19/32 Inch Hex Height, Steel, Grade 2 | CQ2BBC

GRAINGER HNFI300-006BX Hex Nut, 3 In - 12 Thread Size, Steel, 2 19/32 In Ht., 4 1/2 In Wd., Gr. 2

Item: CQ2BBC Model: HNFI300-006BXCross Ref: 5CUR8
In Stock

Get it by Tuesday, Jun 17

€520.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade 2
Height2 19/32"
MaterialSteel
Nut TypeStandard Hex
RemovableYes
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3"-12
Thread TypeFine
Width4 1/2"
Dimensional StandardsASME B18.2.2
Hex Height2 19/32"
Hex TypeStandard Hex
Hex Width4 1/2"
Material Grade/classGrade 2

Shipping Info:

Ship weight (kg) 20.628
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HNFI300-006BX Hex Nut, 3 In - 12 Thread Size, Steel, 2 19/32 In Ht., 4 1/2 In Wd., Gr. 2
€520.13 /pack