EATON M3RRG6300 | BH4VTW

EATON M3RRG6300 Sensor And Rating Plug Kit, 6300A, 3 Pole, Double Standard Frame, Up To 6300A

Item: BH4VTW Model: M3RRG6300
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Kit
AccessoriesSensor And Rating Plug Kit
Amps Rating6300A
FrameDouble Standard
Height0.01"
Length0.01"
NotesIncludes Six (6) Sensors And One Rating Plug Per Kit.
Number Of Poles3
Rated Uninterrupted Current (iu)6300A
Special FeaturesSensors And Rating Plug
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON M3ERG2500 | BH4VRM M3ERG2500M3ERG2500€7,300.37
EATON M3ERG2000 | BH4VRN M3ERG2000M3ERG2000€7,614.29
EATON M3NRG0300 | BH4VRP M3NRG0300M3NRG0300€4,304.75
EATON M3DNG2500 | BH4VRQ M3DNG2500M3DNG2500€7,614.29
EATON M3DNG5000 | BH4VRR M3DNG5000M3DNG5000-
RFQ
EATON M3DNG3200 | BH4VRT M3DNG3200M3DNG3200€7,614.29
EATON M3ERG3200 | BH4VRV M3ERG3200M3ERG3200-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M3RRG6300 Sensor And Rating Plug Kit, 6300A, 3 Pole, Double Standard Frame, Up To 6300A