GRAINGER 5CMH5 Fully Threaded Stud, 1 1/4 8 Thread Size, Steel, Grade B7, Black Oxide | CP9RCT

GRAINGER STUDI7125575/600-015BX Fully Threaded Stud, 1 1/4 In - 8 Thread Size, Steel, 6 In Lg., Gr. B7, Blk Oxide, 105000 psi Min. Yield Strength

Item: CP9RCT Model: STUDI7125575/600-015BXCross Ref: 5CMH5
In Stock

Get it by Tuesday, Jun 17

€336.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
ColorBlack
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Includes NutsYes
Length6"
MaterialSteel
Max. Temp.1000°F
Min. Yield Strength105000 psi
Number Of Nuts30
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-8
Material Grade/classGrade B7
Maximum Temperature1000°F
Minimum Yield Strength105000 psi
Number Of Nuts Included30
Overall Length6"
Rockwell HardnessC35 Max
Thread Fit2A

Shipping Info:

Ship weight (kg) 20.2162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STUDI7125575/600-015BX Fully Threaded Stud, 1 1/4 In - 8 Thread Size, Steel, 6 In Lg., Gr. B7, Blk Oxide, 105000 psi Min. Yield Strength
€336.39 /pack