Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 4NM6-S Bowes Coupler, 3/4 Inch-14 NPTF, 303 Stainless Steel

Item: BX7ZBY Model: 4NM6-S
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Body Size1/2"
Hex1-3/8"
Length1.85"(47.0 mm)
Material303 Stainless Steel
Maximum Od1.50"(38.1 mm)
Pressure RatingSee Product Details
Temperature Range-40°F to 250°F(-40°C to 121°C)
ThreadNPTF
Thread Size3/4"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.7
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeBarb SizeFinishConnection SizeHose Connection TypeBody SizeInterchange TypePrice
DIXON 4NS4 Female To Bowes Coupler Barb 1/2 Steel | AE3CWV 5CGH7 4NS4Quick Disconnect x Hose Barb-1/2"Trivalent Chrome Plated1/2" x 1/2"Hose Barb1/2"Bowes€22.73
DIXON 4NS6 Female To Bowes Coupler Barb 1/2 Steel | AE3CWW 5CGH8 4NS6Quick Disconnect x Hose Barb-3/4"Trivalent Chromium Plated1/2" x 3/4"Hose Barb1/2"Bowes€22.71
DIXON 4NS4-B Female To Bowes Coupler Barb 1/2 Brass | AE3CWX 5CGH9 4NS4-B--1/2"--Hose Barb1/2"Bowes€33.25
DIXON 4NS6-B Female To Bowes Coupler Barb 1/2 Brass | AE3CWY 5CGJ0 4NS6-B--3/4"--Hose Barb1/2"Bowes€33.44
DIXON 4NM4 Female To Bowes Coupler (m)npt 1/2 Steel | AE3CXD 5CGJ5 4NM4Quick Disconnect x NPTF1/2"-14-Trivalent Chrome Plated1/2" x 1/2"MNPT1/2"Bowes€23.34
DIXON 4NM6 Female To Bowes Coupler (m)npt 1/2 Steel | AE3CXE 5CGJ6 4NM6Quick Disconnect x NPTF3/4"-14-Trivalent Chromium Plated1/2" x 3/4"MNPT1/2"Bowes€23.78
DIXON 4NM4-B Female To Bowes Coupler (m)npt 1/2 Brass | AE3CXF 5CGJ7 4NM4-B-----MNPT1/2"Bowes€34.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 4NM6-S Bowes Coupler, 3/4 Inch-14 NPTF, 303 Stainless Steel
€67.15 /unit