GRAINGER 5CLP6 Structural Bolt, Steel, Hot Galvanized, 1 1/4 Inch Size-7 Thread Size, 5 Inch Length | CQ7EQF

GRAINGER HCI31250500GNUSA-085BX Structural Bolt, 1 1/4 In - 7 Thread Size, Steel, 5 In Lg., Hot Dipped Galv

Item: CQ7EQF Model: HCI31250500GNUSA-085BXCross Ref: 5CLP6
In Stock

Get it by Tuesday, Jun 17

€2,258.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size3"
HardnessRockwell C25
Head Height25/32"
Head TypeHeavy Hex
Head Width2"
Includes NutsYes
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Dimensional StandardsASME B18.2.6
Fastener Length5"
Head StyleHeavy Hex
Includes NutYes
Made In North AmericaYes
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length2"
Overall Length5"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 119.646
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HCI31250500GNUSA-085BX Structural Bolt, 1 1/4 In - 7 Thread Size, Steel, 5 In Lg., Hot Dipped Galv
€2,258.73 /pack