CASH VALVE 11835-0400 Pressure Relief Valve 1/4 Inch 400 Psi | AD2KEW 3PZD6

CASH VALVE K10AWA01-E5 11835-0400 Pressure Relief Valve 1/4 Inch 400 Psi

Item: AD2KEW Model: K10AWA01-E5Cross Ref: 3PZD6 / 11835-0400
In Stock

Get it by Tuesday, Jun 17

€308.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdj Back Press. Relief Valve
Body MaterialBronze
Disc MaterialMetal
Factory Set Pressure400 psi
Inlet Size1/4"
Inlet TypeFNPT
Outlet Size1/4"
Outlet TypeFNPT
Overall Height5 1/4"
Overall Length2 1/2"
Pressure Rating200 psi to 600 psi
Seat MaterialBronze
Spring MaterialStainless Steel
Temp. Range+40°F to +450°F
Test LeverNo
ApplicationPump Systems, Hydraulic Systems, Oil Burningequipment, Rams, Presses And Lifts, Chemicalsprocesses, Waste Treatment, Desalination Andcar Washes
Asme Section CodeNon Code
Connection TypeFNPT x FNPT
For MediaOil, Water
Inlet Connection Size1/4"
Operating Temperature Range40°F to 450°F
Outlet Connection Size1/4"
Overall Width2 1/2"
Product TypePressure Relief Valve
StandardsCRN, CSA

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)13.21
Ship length (cm)8.13
Ship width (cm)5.84
HS code8481809015
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizeTemp. RangeSeat MaterialDisc MaterialPressure RatingPrice
CASH VALVE 8374-0200 Pressure Relief Valve 1 Inch 200 Psi Bronze | AD2KEK 3PZC5 8374-02004 1/2"9 3/4"200 psi1"+40°F to +450°FBronzeMetal100 psi to 300 psi€1,421.34
CASH VALVE 8374-0400 Pressure Relief Valve 1 Inch 400 Psi Bronze | AD2KEL 3PZC6 8374-04004 1/2"9 3/4"400 psi1"+40°F to +450°FBronzeMetal200 psi to 600 psi€1,421.34
CASH VALVE 8374-0100 Pressure Relief Valve 1 Inch 100 Psi Bronze | AD2KEM 3PZC7 8374-01004 1/2"9 3/4"100 psi1"+40°F to +450°FBronzeMetal50 psi to 150 psi€1,421.34
CASH VALVE 8374-0050 Pressure Relief Valve 1 Inch 50 Psi Bronze | AD2KEN 3PZC8 8374-00504 1/2"9 3/4"50 psi1"+40°F to +450°FBronzeMetal15 psi to 75 psi€1,446.26
CASH VALVE 8342-0200 Pressure Relief Valve 1/2 Inch 200 Psi | AD2KEP 3PZC9 8342-02003 1/4"7"200 psi1/2"+40°F to +450°FBronzeMetal100 psi to 300 psi€711.33
CASH VALVE 8342-0050 Pressure Relief Valve 1/2 Inch 50psi Bronze | AD2KEQ 3PZD1 8342-00503 1/4"7"50 psi1/2"+40°F to +450°FBronzeMetal15 psi to 75 psi€711.33
CASH VALVE 8342-0400 Pressure Relief Valve 1/2 Inch 400 Psi | AD2KER 3PZD2 8342-04003 1/4"7"400 psi1/2"+40°F to +450°FBronzeMetal200 psi to 600 psi€702.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE K10AWA01-E5 11835-0400 Pressure Relief Valve 1/4 Inch 400 Psi
€308.34 /unit