Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5831 x 690 GAV Door Closer, Non Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp | CP9CPD

GRAINGER 5831 x 690 GAV Door Closer, Non Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp

Item: CP9CPD Model: 5831 x 690 GAVCross Ref: 52JR02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€465.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialSteel
Arm TypeHeavy Duty Parallel
Closer TypeNon Hold Open
ColorBronze
Exterior Door Width48"
FinishDark Bronze Paint
Hand OrientationNon Handed
Housing Depth3 1/2"
Housing Height2 1/4"
Housing Length12 1/4"
Hydraulic/pneumaticHydraulic
IncludesAdjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Interior / ExteriorInterior And Exterior
Interior Door Width54"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening120° to 180°
Mounting HardwareIncluded
Projection From Wall2 1/4"
Spring Size1 to 6
Spring TypeAdjustable
Closer Cycles25000000
Closer Mounting TypeStandard, Parallel, Top Frame
Closer Series5800 Series
Closer Stop TypeStandard
Door Opening - Minimum120°
Door Width Campatibility54"
Energy SourceHydraulic
Exterior Door Width - Maximum48"
FeaturesAdjustments for Backcheck, Closing and Latch Speed
Fire Rating90 min.
Height Between Mounting Holes2 1/4"
Includes HardwareHardware Included
Length Between Mounting Holes5"
Ligature ResistanceNot Ligature Resistant
Location UseExterior
MaterialCast Iron
Max Door Opening Angle180°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 1/4"
Spring Size - Minimum1
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, UL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 6.4125

Product Variants

ProductModelFinishCloser TypeSpring SizeArm TypeColorArm MaterialInterior Door WidthProjection From WallPrice
GRAINGER 7101 BC DS HO 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CP9CNK 7101 BC DS HO 689NaturalHold Open1 to 6Door Saver, Hold OpenSilverCast Iron--€659.34
GRAINGER 7101 BC PA HO 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CP9CNL 7101 BC PA HO 689NaturalHold Open1 to 6Paralle, Hold OpenSilverCast Iron--€611.13
GRAINGER 5831T x 690 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp | CP9CNM 5831T x 690 GAVDark Bronze PaintHold Open1 to 6Heavy Duty ParallelBronzeSteel54"2 1/4"€577.74
GRAINGER 5831T x 689 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp | CP9CNN 5831T x 689 GAVAluminum PaintHold Open1 to 6Heavy Duty ParallelSilverSteel54"2 1/4"€577.74
GRAINGER 5811 x 690 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp, Std | CP9CNP 5811 x 690 GAVDark Bronze PaintHold Open1 to 6StandardBronzeSteel54"2 1/4"€546.71
GRAINGER 2711 x 689 GAV Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 7/8 Inch Housing Dp | CR3CNR 2711 x 689 GAVAluminum PaintHold Open1 to 6StandardSilverSteel54"2 1/8"€293.78
GRAINGER 2711 X 690 GAV Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 7/8 Inch Housing Dp, Manual | CP9CNQ 2711 X 690 GAVDark Bronze PaintHold Open1 to 6StandardBronzeSteel54"2 1/8"€293.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5831 x 690 GAV Door Closer, Non Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp
€465.99 /unit