Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 55AX87 Anchor Shackle, 1 3/8 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TLE 55AX87

GRAINGER 55AX87 Anchor Shackle, 1 3/8 Inch Size, Carbon Steel, Alloy Steel Pin Material

Item: CF2TLE Model: 55AX87
Limited Availability
€92.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor Shackle
Body MaterialCarbon Steel
Body Size1 3/8"
FinishHot Galvanized
Pin Dia.1 1/2"
Pin MaterialAlloy Steel
Pin StyleScrew
Width Between Eyes2 1/4"
Working Load Limit27000 lbs.
Body ColorSilver
Body FinishGalvanized
Body Thickness1 3/8"
Compatible Chain Trade Size1 3/8"
Compatible Sling Width2 1/4"
Inside Length5 3/16"
Inside Width3 1/2"
Lifting CapabilityFor Lifting
Pin ColorSilver
Pin FinishGalvanized
Pin TypeRemovable Screw Pin
Shackle TypeAnchor Shackle
StandardsASME B30.26

Shipping Info:

Ship weight (kg) 5.814
Country of OriginCN

Product Variants

ProductModelWorking Load LimitWidth Between EyesPin Dia.Body SizePin StyleBody MaterialFinishPin MaterialPrice
GRAINGER 55AY31 Anchor Shackle, Carbon Steel Body Material, Alloy Steel Pin, 1 Inch Body Size  | CF2TJF 55AY31 55AY3117000 lbs.1 11/16"1 1/8"1"Bolt, Cotter, NutCarbon SteelHot GalvanizedAlloy Steel€32.67
GRAINGER 55AX88 Anchor Shackle, Carbon Steel Body Material, Alloy Steel Pin | CF2TJG 55AX88 55AX8834000 lbs.2 3/8"1 3/4"1 1/2"ScrewCarbon SteelHot GalvanizedAlloy Steel€96.25
GRAINGER 55AY15 Anchor Shackle, Carbon Steel Body Material, Alloy Steel Pin | CF2TJH 55AY15 55AY1524000 lbs.2 1/32"1 3/8"1 1/4"ScrewCarbon SteelHot GalvanizedAlloy Steel€53.10
GRAINGER 55AY11 Anchor Shackle, 7/8 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJN 55AY11 55AY1113000 lbs.1 7/16"1"7/8"ScrewCarbon SteelHot GalvanizedAlloy Steel€20.38
GRAINGER 55AY30 Anchor Shackle, 7/8 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJP 55AY30 55AY3013000 lbs.1 11/16"1"7/8"Bolt, Cotter, NutCarbon SteelHot GalvanizedAlloy Steel€22.45
GRAINGER 55AY37 Anchor Shackle, 7/8 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJQ 55AY37 55AY3713000 lbs.1 7/16"1"7/8"ScrewCarbon SteelHot GalvanizedAlloy Steel€25.54
GRAINGER 55AX93 Anchor Shackle, 7/16 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJT 55AX93 55AX933000 lbs.3/4"1/2"7/16"Bolt, Cotter, NutCarbon SteelHot GalvanizedAlloy Steel€4.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 55AX87 Anchor Shackle, 1 3/8 Inch Size, Carbon Steel, Alloy Steel Pin Material
€92.85 /unit