Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 53CM46 Plate Caster With Flat-Free Wheels, 10 1/4 Inch Dia, Swivel Caster | CQ4UMY

GRAINGER 53CM46 Plate Caster With Flat-Free Wheels, 10 1/4 Inch Dia, Swivel Caster

Item: CQ4UMY Model: 53CM46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheels
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing4" x 4"
Load Rating300 lbs.
Mounting Bolt Dia.3/8"
Mounting Height11 7/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-40°F to +180°F
Outside Bolt Hole Spacing4 7/16" x 4 7/16"
Swivel Raceway TypeSingle Ball
Tire Rim Dia.6.406"
Tire Thickness3"
TreadSawtooth
Tread ColorBlack
Tread Material, Wheel MaterialPolyurethane
Wheel Bearing TypePrecision Ball
Wheel Diameter10 1/4"
Wheel Width3 1/4"
Wheel/tread Hardness RatingSoft

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingMounting HeightPrice
GRAINGER B-RD 250K-VLI Plate Caster With Flat-Free Wheels, 10 Inch Dia, Rigid Caster | CQ4UMZ B-RD 250K-VLIRigidD2.312" x 7.5"2 15/16" x 7 1/2"2 3/8"Precision Ball990 lbs.11 5/8"€312.80
GRAINGER BS-VLE 410K Plate Caster With Flat-Free Wheels, 16 Inch Dia, Rigid Caster | CQ4UNA BS-VLE 410KRigidD4.75" x 6.312"4 3/4" x 6 5/16"4 1/8"Precision Ball2090 lbs.18 5/8"€987.43
GRAINGER LS-VLE 410K Plate Caster With Flat-Free Wheels, 16 Inch Dia, Swivel Caster | CQ4UNB LS-VLE 410KSwivelD4.75" x 6.312"4 3/4" x 6 5/16"4 1/8"Precision Ball2090 lbs.18 5/8"€1,401.94
GRAINGER 437V25 Plate Caster With Flat-Free Wheels, 6 Inch Dia, 7 1/4 Inch Height | CQ4UNC 437V25RigidB3" x 3"2 5/8" x 3 5/8"2"Precision Ball250 lbs.7 1/4"€62.84
GRAINGER L-RD 200K-VLI Plate Caster With Flat-Free Wheels, 7 15/16 Inch Dia, Swivel Caster | CQ4UND L-RD 200K-VLISwivelC2.938" x 4.125"3 5/32" x 4 9/64"2"Precision Ball770 lbs.9 5/16"€145.61
GRAINGER 53CM44 Plate Caster With Flat-Free Wheels, 8 1/2 Inch Dia, Swivel Caster | CQ4UNE 53CM44SwivelB4" x 4"4 7/16" x 4 7/16"2 7/8"Precision Ball275 lbs.9 7/8"€35.67
GRAINGER 426A86 Plate Caster With Flat-Free Wheels, 8 Inch Dia, 9 1/2 Inch Height | CQ4UNF 426A86SwivelB3" x 3"2 5/8" x 3 5/8"2"Precision Ball280 lbs.9 1/2"€58.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 53CM46 Plate Caster With Flat-Free Wheels, 10 1/4 Inch Dia, Swivel Caster
€38.67 /unit