EATON BR48L125FDP | BJ7TDT

EATON BR48L125FDP Main Lug Load Center, 1 Phase, 120/240 VAC, 125A, 8P, 10 kA Interrupt

Item: BJ7TDT Model: BR48L125FDP
In Stock

Get it by Tuesday, Jun 10

€87.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating125A
Box Size7
Bus MaterialAluminum
CoverCover Included
Enclosure MaterialMetallic
Height13"
Interrupt Rating10 kAIC
Length3 14/25"
Main Circuit BreakerBR
MountingFlush
Nema Enclosure RatingNEMA 1
Number Of Circuits8
Number Of Spaces4
Number Of Wires3
Phase1
Special FeaturesCurrent Design
TypeMain Lug
Used WithType Br 1-Inch Breakers
Voltage Rating120/240V
Warranty10 yrs.
Width11"
Wire Size#14 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)33.02
Ship length (cm)9.04
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelHeightPhaseBus MaterialEnclosure MaterialNumber Of PolesColorPrice
EATON 2100RNM-A2 | BJ6GQT 2100RNM-A28 1/2"1Aluminum--Non Metallic€108.56
EATON 2460FNM | BJ6HJM 2460FNM10"1Aluminum--Non Metallic€234.04
EATON 2460SGNM | BJ6HJP 2460SGNM4 3/4"1Aluminum---€56.21
EATON 2460SNM | BJ6HJR 2460SNM4 3/4"1Aluminum---€220.84
EATON 34242DYSN | BJ6LKN 34242DYSN54"3AluminumGalvanized Steel--€9,224.27
EATON 34242EFN | BJ6LKQ 34242EFN54"3AluminumGalvanized Steel--€10,092.94
EATON 3BR1224L125 | BJ6NBD 3BR1224L12521"3AluminumMetallic--€190.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON BR48L125FDP Main Lug Load Center, 1 Phase, 120/240 VAC, 125A, 8P, 10 kA Interrupt
€87.99 /unit