Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 500-001008 Chucking Reamer, 1/8 Inch Reamer Size, 5/8 Inch Flute Length, 2 1/4 Inch Length | CP8KUP

GRAINGER 500-001008 Chucking Reamer, 1/8 Inch Reamer Size, 5/8 Inch Flute Length, 2 1/4 Inch Length

Item: CP8KUP Model: 500-001008Cross Ref: 21T239
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Cutting Dia. Tolerance0" to +0.0002"
Cutting DirectionRight Hand
Decimal Equivalent0.125
FinishBright, Uncoated
Flute Length5/8"
Flute TypeStraight
MaterialCarbide
Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat Resistant Alloy, Magnesium, Stainless Steel, Steel
Number Of Flutes4
Overall Length2 1/4"
Primary Material ApplicationAll Materials
Reamer Size1/8"
Shank Dia.1/8"
Shank TypeStraight
Spiral DirectionNeutral
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthSpiral DirectionCutting Dia. ToleranceReamer SizeMaterialPrice
GRAINGER 500-003001 Chucking Reamer, #1 Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CP8KMG 500-0030010.2281"43"Neutral0" to +0.0002"#1Carbide€55.52
GRAINGER 500-003011 Chucking Reamer, #11 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMH 500-0030110.1917/8"42 3/4"Neutral0" to +0.0002"#11Carbide€47.71
GRAINGER 500-003012 Chucking Reamer, #12 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMJ 500-0030120.1897/8"42 3/4"Neutral0" to +0.0002"#12Carbide€48.70
GRAINGER 500-003014 Chucking Reamer, #14 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMK 500-0030140.1827/8"42 3/4"Neutral0" to +0.0002"#14Carbide€47.71
GRAINGER 500-003015 Chucking Reamer, #15 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KML 500-0030150.187/8"42 3/4"Neutral0" to +0.0002"#15Carbide€47.71
GRAINGER 500-003017 Chucking Reamer, #17 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMM 500-0030170.1737/8"42 3/4"Neutral0" to +0.0002"#17Carbide€47.71
GRAINGER 500-003018 Chucking Reamer, #18 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMN 500-0030180.16957/8"42 3/4"Neutral0" to +0.0002"#18Carbide€48.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 500-001008 Chucking Reamer, 1/8 Inch Reamer Size, 5/8 Inch Flute Length, 2 1/4 Inch Length
€35.59 /unit