Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MA-25154 Adjustable Handle, Ball Knob, Steel Handle, 3/8 Inch To 16 Thread Size, Black | CP6YQG

GRAINGER MA-25154 Adjustable Handle, Ball Knob, Steel Handle, 3/8 Inch To 16 Thread Size, Black

Item: CP6YQG Model: MA-25154Cross Ref: 454R87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
Components MaterialSteel
FeaturesLong Arm Reach
Handle MaterialSteel
Handle TypeBall Knob
Height0.469"
Mounting TypeExternal Threads
Overall Length4"
Screw Length1.5700"
System Of MeasurementImperial
Thread Size3/8"-16
Thread StandardCoarse
Thread TypeExternal
FinishBlack Oxide (Parts)
Handle Angle15°
Handle Length4"
Hub Height0.71"
Measurement SystemInch
Overall Height2 1/25"
Thread Length1.57"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorOverall LengthMounting TypeThread TypeScrew LengthThread StandardHole Dia.Pilot Hole SizePrice
GRAINGER 98083 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 24 Thread Size, Silver | CP6YLA 98083Silver1.57"External ThreadsExternal1.266"Coarse--€21.64
GRAINGER 98071X.98 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 32 Thread Size, Silver | CP6YLB 98071X.98Silver1.57"External ThreadsExternal0.984"Coarse--€20.38
GRAINGER 98073 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 32 Thread Size, Silver | CP6YLC 98073Silver1.57"External ThreadsExternal1.266"Coarse--€20.90
GRAINGER 98044 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch Hole Thread Size | CP6YLD 98044Silver3.74"Reamed HoleReamed0.6700"-1/2"-€61.08
GRAINGER 98452X1.26 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLE 98452X1.26Silver3.74"External ThreadsExternal1.266"Coarse--€64.16
GRAINGER 98450 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLF 98450Silver3.74"External ThreadsExternal0.781"Coarse--€82.00
GRAINGER 98528 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLG 98528Silver4.328"External ThreadsExternal2.359"Coarse--€90.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MA-25154 Adjustable Handle, Ball Knob, Steel Handle, 3/8 Inch To 16 Thread Size, Black
€36.55 /unit