Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4YMF3 Insulating Electrical Tape, Tan, 4 Inch x 25 ft, 53.9 mil Tape Thick, Silica, Acrylic | CQ2EKT

GRAINGER 4YMF3 Insulating Electrical Tape, Tan, 4 Inch x 25 ft, 53.9 mil Tape Thick, Silica, Acrylic

Item: CQ2EKT Model: 4YMF3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
Max. Tape Performance Temp.1800°F
Min. Tape Performance Temp.0°F
SeriesST188CHAB
Tape Adhesive FormatSingle Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionCloth
Tape Backing MaterialSilica
Tape ColorTan
Tape Size4" x 25 ft.
Tape Sub-typeHigh Temperature
Tape Thickness53.9 mil.
Tape TypeCloth

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTape SizeTape ThicknessMax. Tape Performance Temp.Min. Tape Performance Temp.Tape Adhesive FormatTape Adhesive MaterialTape Backing ConstructionTape Backing MaterialPrice
GRAINGER 4YMF2 Insulating Electrical Tape, Tan, 2 Inch x 25 ft, 53.9 mil Tape Thick, Silica, Acrylic | CQ2EKR 4YMF22" x 25 ft.53.9 mil.1800°F0°FSingle SidedAcrylicClothSilica€82.88
GRAINGER 4YMF1 Insulating Electrical Tape, Tan, 4 Inch x 50 ft, 29.9 mil Tape Thick, Silica, Acrylic | CQ2EKU 4YMF14" x 50 ft.29.9 mil.1800°F0°FSingle SidedAcrylicClothSilica€219.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4YMF3 Insulating Electrical Tape, Tan, 4 Inch x 25 ft, 53.9 mil Tape Thick, Silica, Acrylic
€192.35 /unit