QORPAK GLC-01420 Jug 64 Ounce 38-400 - Pack Of 6 | AD4NXG 41W073

QORPAK GLC-01420 Jug 64 Ounce 38-400 - Pack Of 6

Item: AD4NXG Model: GLC-01420Cross Ref: 41W073
In Stock

Get it by Monday, Jun 16

€45.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJug
Capacity64 oz.
ColorClear
MaterialGlass, Phenolic, Pulp, Vinyl
TypeNarrow Mouth
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter124 mm
Body MaterialGlass
Capacity - L1.92L
Capacity - Oz64 fl. oz.
Closure Liner MaterialPulp, Vinyl
Closure MaterialPhenolic
Closure TypeScrew On
FeaturesMolded Finger Grips
Handle StyleIntegral Shoulder
Includes ClosureYes
Overall Height265 mm
Product TypeJug
Safety CoatingUncoated Bottle
Screw Closure Size38 mm to 400 mm

Shipping Info:

Ship weight (kg) 4.2584
Ship height (cm)22.86
Ship length (cm)38.74
Ship width (cm)26.04
HS code7010900510
Country of OriginUS

Product Variants

ProductModelCapacityBody ColorHeightScrew Closure SizeClosure MaterialColorTypeBody TypePkg. Qty.Price
QORPAK GLC-08818 Glass Jug 128 Ounce Clear Pack Of 4 | AC8AYE 39H576 GLC-08818128 oz.----ClearJug-4€117.44
QORPAK PLC-03648 Jug 128 Ounce Pack Of 4 | AD4NBD 41U375 PLC-03648128 oz.----NaturalNarrow Mouth-4€24.01
QORPAK PLC-03503 Jug 64 Ounce Pack Of 40 | AD4NJA 41U621 PLC-0350364 oz.----NaturalNarrow Mouth-40€98.71
QORPAK PLC-03504 Jug 64 Ounce - Pack Of 6 | AD4NJB 41U622 PLC-0350464 oz.----NaturalNarrow Mouth-6€23.21
QORPAK PLC-03517 Jug 128 Ounce - Pack Of 60 | AD4NJC 41U623 PLC-03517128 oz.----NaturalNarrow Mouth-60€184.82
QORPAK PLC-03518 Jug 128 Ounce Pack Of 4 | AD4NJD 41U624 PLC-03518128 oz.----NaturalNarrow Mouth-4€14.23
QORPAK GLA-00837 Jug 64 Ounce 38-400 - Pack Of 6 | AD4NRG 41V953 GLA-0083764 oz.----ClearNarrow Mouth-6€36.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01420 Jug 64 Ounce 38-400 - Pack Of 6
€45.14 /pack