GRAINGER 4XLX6 Hex Nut, 1/2 13 Thread, 3/4 Inch Hex Width, 7/16 Inch Hex Height, Steel, Grade 5 | CQ2AHN

GRAINGER HNI50500-900T Hex Nut, 1/2 In - 13 Thread Size, Steel, 7/16 In Ht., 3/4 In Wd., Gr. 5, Zn Plated

Item: CQ2AHN Model: HNI50500-900TCross Ref: 4XLX6
In Stock

Get it by Tuesday, Jun 17

€213.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishZinc Plated
GradeGrade 5
Height7/16"
MaterialSteel
Nut TypeStandard Hex
RemovableYes
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Width3/4"
Dimensional StandardsASME B18.2.2
Hex Height7/16"
Hex TypeStandard Hex
Hex Width3/4"
Material Grade/classGrade 5

Shipping Info:

Ship weight (kg) 14.2088
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HNI50500-900T Hex Nut, 1/2 In - 13 Thread Size, Steel, 7/16 In Ht., 3/4 In Wd., Gr. 5, Zn Plated
€213.96 /pack