Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4RJH8 Stainless Steel Ball 440C, 25 Ball Bearing Grade, 0.434 G Ball Wt, 3/16 Inch Size OD | CQ6BHG

GRAINGER 4RJH8 Stainless Steel Ball 440C, 25 Ball Bearing Grade, 0.434 G Ball Wt, 3/16 Inch Size OD

Item: CQ6BHG Model: 4RJH8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall
Ball Bearing GradeGrade 25
FabricationCold Finished
GradeGrade 440C
Includes Material CertificateYes
MaterialStainless Steel
Mechanical FinishPolished
Outside Dia.0.188"
Outside Dia. Tolerance-0.0001" to +0.0001"
Rockwell HardnessRockwell C58 To C65
ShapeRound
Heat TreatmentThrough Hardened
Material Grade440C
Outside Diameter3/16"
Outside Diameter Tolerance+/-0.0001"
StandardsANSI/ABMA

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOutside Dia.Ball Bearing GradeRockwell HardnessShapeIncludes Material CertificateBrinell HardnessOutside Dia. TolerancePkg. Qty.Price
GRAINGER 4RJK7 Stainless Steel Ball 302, 100 Ball Bearing Grade, 0.711 G Ball Wt, 7/32 Inch Size OD | CQ6BGY 4RJK7Grade 3020.219"Grade 100Rockwell C25 To C39RoundYes--100€17.94
GRAINGER 4RJK9 Stainless Steel Ball 302, 100 Ball Bearing Grade, 3.582 G Ball Wt, 3/8 Inch Size OD | CQ6BGZ 4RJK9Grade 3023/8"Grade 100Rockwell C25 To C39RoundYes--25€21.54
GRAINGER 20504 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 0.45 G Ball Wt, 3/16 Inch Size OD | CQ6BHA 20504Grade 440C0.188"Grade 100Rockwell 99BallNo233-100€7.79
GRAINGER 20516 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 28.58 G Ball Wt, 3/4 Inch Size OD | CQ6BHB 20516Grade 440C3/4"Grade 100Rockwell 99BallNo233-10€38.68
GRAINGER 20517 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 36.29 G Ball Wt, 13/16 Inch Size OD | CQ6BHC 20517Grade 440C0.812"Grade 100Rockwell 99BallNo233-5€45.78
GRAINGER 20518 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 45.36 G Ball Wt, 7/8 Inch Size OD | CQ6BHD 20518Grade 440C7/8"Grade 100Rockwell 99BallNo233-5€82.32
GRAINGER 20524 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 539.77 G Ball Wt, 2 Inch Size OD | CQ6BHE 20524Grade 440C2"Grade 100Rockwell 99BallNo233-1€96.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4RJH8 Stainless Steel Ball 440C, 25 Ball Bearing Grade, 0.434 G Ball Wt, 3/16 Inch Size OD
€11.64 /unit