Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 20517 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 36.29 G Ball Wt, 13/16 Inch Size OD | CQ6BHC

GRAINGER 20517 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 36.29 G Ball Wt, 13/16 Inch Size OD

Item: CQ6BHC Model: 20517Cross Ref: 796WF6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall
Ball Bearing GradeGrade 100
Brinell Hardness233
GradeGrade 440C
Includes Material CertificateNo
MaterialStainless Steel
Mechanical FinishMill
Outside Dia.0.812"
Rockwell HardnessRockwell 99
ShapeBall

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOutside Dia.Ball Bearing GradeRockwell HardnessShapeIncludes Material CertificateBrinell HardnessOutside Dia. TolerancePkg. Qty.Price
GRAINGER 4RJK7 Stainless Steel Ball 302, 100 Ball Bearing Grade, 0.711 G Ball Wt, 7/32 Inch Size OD | CQ6BGY 4RJK7Grade 3020.219"Grade 100Rockwell C25 To C39RoundYes--100€17.94
GRAINGER 4RJK9 Stainless Steel Ball 302, 100 Ball Bearing Grade, 3.582 G Ball Wt, 3/8 Inch Size OD | CQ6BGZ 4RJK9Grade 3023/8"Grade 100Rockwell C25 To C39RoundYes--25€21.54
GRAINGER 20504 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 0.45 G Ball Wt, 3/16 Inch Size OD | CQ6BHA 20504Grade 440C0.188"Grade 100Rockwell 99BallNo233-100€7.79
GRAINGER 20516 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 28.58 G Ball Wt, 3/4 Inch Size OD | CQ6BHB 20516Grade 440C3/4"Grade 100Rockwell 99BallNo233-10€38.68
GRAINGER 20518 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 45.36 G Ball Wt, 7/8 Inch Size OD | CQ6BHD 20518Grade 440C7/8"Grade 100Rockwell 99BallNo233-5€82.32
GRAINGER 20524 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 539.77 G Ball Wt, 2 Inch Size OD | CQ6BHE 20524Grade 440C2"Grade 100Rockwell 99BallNo233-1€96.17
GRAINGER 20519 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 56.25 G Ball Wt, 15/16 Inch Size OD | CQ6BHF 20519Grade 440C0.938"Grade 100Rockwell 99BallNo233-5€85.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20517 Stainless Steel Ball 440C, 100 Ball Bearing Grade, 36.29 G Ball Wt, 13/16 Inch Size OD
€37.91 /unit