Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4F.375X2.5-12 Flat Bar, 0.375 Inch Thickness, 2.5 Inch Width, 304SS | CJ2HHZ

GRAINGER 4F.375X2.5-12 Flat Bar, 0.375 Inch Thickness, 2.5 Inch Width, 304SS

Item: CJ2HHZ Model: 4F.375X2.5-12Cross Ref: 782Z63
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar Stock
Brinell Hardness131
FabricationHot Rolled
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Length Tolerance+/-1"
MaterialStainless Steel
Material GradeGrade 304
Mechanical FinishMill
Overall Length12"
Overall Width2 1/2"
Rockwell HardnessRockwell 74
ShapeRectangular Bar
StandardsAMS 5639, ASTM A276, ASTM A479
Straightness ToleranceNot Rated
System Of MeasurementImperial
Tensile StrengthNot Rated
Thickness0.375"
Thickness Tolerance+/-0.003"
Width Tolerance+/-0.004"
Yield Strength30000 psi

Shipping Info:

Ship weight (kg) 1.8

Product Variants

ProductModelMPNPrice
GRAINGER 4F.5X2-24 Flat Bar, 0.5 Inch Thickness, 2 Inch Width, 24 Inch Length, 304SS | CJ2HHN 4F.5X2-244F.5X2-24€68.59
GRAINGER 4F1X1.25-36 Flat Bar, 1 Inch Thickness, 1.25 Inch Width, 36 Inch Length, 304SS | CJ2HHP 4F1X1.25-364F1X1.25-36€119.02
GRAINGER 4F.25X1.75-6 Flat Bar, 0.25 Inch Thickness, 1.75 Inch Width, 304SS | CJ2HHQ 4F.25X1.75-64F.25X1.75-6€16.14
GRAINGER 4F.188X6-24 Flat Bar, 0.188 Inch Thickness, 6 Inch Width, 24 Inch Length, 304SS | CJ2HHR 4F.188X6-244F.188X6-24€80.69
GRAINGER 4F.188X1-24 Flat Bar, 0.188 Inch Thickness, 1 Inch Width, 24 Inch Length, 304SS | CJ2HHT 4F.188X1-244F.188X1-24€18.15
GRAINGER 4F.25X3.5-12 Flat Bar, 0.25 Inch Thickness, 3.5 Inch Width, 304SS | CJ2HHU 4F.25X3.5-124F.25X3.5-12€36.30
GRAINGER 4F1X1.5-36 Flat Bar, 1 Inch Thickness, 1.5 Inch Width, 36 Inch Length, 304SS | CJ2HHV 4F1X1.5-364F1X1.5-36€141.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4F.375X2.5-12 Flat Bar, 0.375 Inch Thickness, 2.5 Inch Width, 304SS
€40.59 /unit