Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CRR030444GR Standoff, #4-40 Thrd Sz, 1/2 Inch Length, 3/8 Inch Body Length, 1/4 Inch Thread Length | CQ7DDZ

GRAINGER CRR030444GR Standoff, 4-40 Thread Size, Alu, 1/2 In Lg., Plain, Male To Female

Item: CQ7DDZ Model: CRR030444GRCross Ref: 6MZR9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandoff
Body Length3/8"
Body Thread Length1/8"
Cap IncludedNo
FinishPlain
Hex Width3/16"
Hex Width Tolerance-0.005" to +0.005"
Length1/2"
Length Tolerance-0.005" to +0.005"
MaterialAluminum
Resistance PropertiesCorrosion Resistant
ShapeHex Socket
System Of MeasurementImperial
Thread GenderMale To Female
Thread Length1/4"
Thread Size#4-40
TypeMale To Female
Includes CapNo
Overall Length1/2"
Overall Length Tolerance+/-0.005"
Standoff MaterialAluminum
Standoff Thread GenderMale-Female
Standoff TypeMale-Female Standoff

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRR030444GR Standoff, 4-40 Thread Size, Alu, 1/2 In Lg., Plain, Male To Female
€6.08 /pack