Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4903RKL Wall Switch, Locking Switch, 3-Way, Silver, 20 A, Screw Terminals, Screw Terminals | CP9EDK

GRAINGER 4903RKL Wall Switch, Locking Switch, 3-Way, Silver, 20 A, Screw Terminal

Item: CP9EDK Model: 4903RKLCross Ref: 52HE74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Switch
Amps20A
ColorSilver
Height1.7"
Hp2 hp
Lock StyleBarrel Key
Number Of Switches1
Switch FunctionMaintained
Switch TypeLocking , Three Way
Voltage120/277V AC
Width2.1"
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating20A
Horsepower Rating2 hp
Locking StyleBarrel Key
MarketIndustrial Grade
Overall Height1.7"
Overall Width2.1"
StandardsUL/CSA
Switch StyleLocking
Voltage Rating120/277V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSwitch TypeSwitch FunctionNumber Of SwitchesColorWire Connection LocationMarketLock StyleWire Connection TypePrice
GRAINGER BRYRC101W Combination Device, Toggle Switch, Single Pole/Double Throw, White, 15 A, Screw Terminals | CP9ECY BRYRC101WSPDTMaintained2WhiteSide--Screw Terminals€13.64
GRAINGER 9903GLI Illuminated Wall Switch, Rocker Switch, 3-Way, Ivory, 20 A, Screw Terminals | CP9ECZ 9903GLIRockerMaintained1IvoryBack, Side--Screw Terminals€22.55
GRAINGER 9903GLW Illuminated Wall Switch, Rocker Switch, 3-Way, White, 20 A, Screw Terminals | CR3CPQ 9903GLWRockerMaintained1WhiteBack, Side--Screw Terminals€22.55
GRAINGER 9901GLI Illuminated Wall Switch, Rocker Switch, Single Pole, Ivory, 20 A, Screw Terminals | CP9EDA 9901GLIRockerMaintained1IvoryBack, Side--Screw Terminals€18.26
GRAINGER 9901GLW Illuminated Wall Switch, Rocker Switch, Single Pole, White, 20 A, Screw Terminals | CP9EDB 9901GLWRockerMaintained1WhiteBack, Side--Screw Terminals€18.26
GRAINGER 4803GLI Illuminated Wall Switch, Toggle Switch, 3-Way, Ivory, 15 A, Screw Terminals | CP9EDC 4803GLIToggleMaintained1IvoryBack, Side--Screw Terminals€65.70
GRAINGER 4801GLI Illuminated Wall Switch, Toggle Switch, Single Pole, Ivory, 15 A, Screw Terminals | CP9EDD 4801GLIToggleMaintained1IvoryBack, Side--Screw Terminals€43.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4903RKL Wall Switch, Locking Switch, 3-Way, Silver, 20 A, Screw Terminal
€175.91 /unit