KNAACK CA-03 Mobile Cart Security Paneling, 37 x 19.1 x 25.3 Inch Size, Tan, Steel | CH9CAC

GRAINGER 480Z95 CA-03 Mobile Cart Security Paneling, 37 x 19.1 x 25.3 Inch Size, Tan, Steel

Item: CM9FZR Model: 480Z95Cross Ref: CA-03
Limited Availability
€451.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Work Station
ColorTan
Depth25.3"
Electrical Access TypeYes
Gauge16 ga.
Height19.1"
Locking SystemRecessed Padlock
MaterialSteel
StyleMobile Work Station
Width37"

Product Details:

This mobile cart security panelling is an interlocking steel panelling system used to close off the utility cart, securing the contents from theft.

Features:

  • It has panels and a door made of 16-gauge steel for superior durability and mechanical strength.
  • This panelling has an electrical pass-through grommet that facilitates power to be run inside the cart without any cable damage.
  • It features a patent-pending, interlocking design that allows installation on a rolling tool cart within 15 minutes.
  • It can be retrofit on existing carts and installed on new tool carts.

Frequently Asked Questions:

Q. Is this mobile cart security panelling corrosion-resistant?

A. Yes, it features powder-coated finish for resistance against corrosion.

Q. What is the significance of the recessed padlock design?

A. The recessed padlock design of this panelling accommodates a range of padlocks and prevents the lock from snagging on materials, clothing & doorways.

Q. What is an electrical grommet?

A. A cable grommet is a ring or tube through which an electrical wire or cable passes. It is usually made of metal or rubber.

Product Variants

ProductModelHeightDepthLocking SystemColorStyleElectrical Access TypePrice
KNAACK CA-01 Mobile Cart Security Paneling, 35.9 x 20.1 x 24.5 Inch Size, Tan, Steel | CH9CAB 480Z9320.1"24 1/2"Recessed PadlockTanMobile Work StationYes€371.24
RFQ
KNAACK CA-02 Mobile Cart Security Paneling, 30.9 x 19.1 x 17 Inch Size, Tan, Steel | CH9CAD 480Z9419.1"17"Recessed PadlockTanMobile Work StationYes€351.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 480Z95 CA-03 Mobile Cart Security Paneling, 37 x 19.1 x 25.3 Inch Size, Tan, Steel
€451.40 /unit