Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 470-300390 Flute Drill Bit, #61 Drill Bit Size, 1/2 Inch Flute Length, 1/32 Inch Shank Dia | CQ7DZL

GRAINGER 470-300390 Flute Drill Bit, #61 Size, 1/2 Inch Flute Length, 1/32 Inch Shank Dia

Item: CQ7DZL Model: 470-300390Cross Ref: 45YF03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Aircraft DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.039
Depth X Dia. Ratio13xd
Drill Bit Point Angle140°
Drill Length ClassJobber Length
FinishBright, Uncoated
Flute Length1/2"
Flute TypeStraight
GradeGrade C2
Helix Angle
MaterialCarbide
Number Of Flutes2
Overall Length1 1/2"
Point TypeNotched Point
Primary Material ApplicationAll Materials
Shank Dia.1/32"
Shank Length1"
Shank TypeStraight
System Of MeasurementWire
Web ConstructionTapered
Web ThinningThinned
Drill Bit Point TypeNotched Point
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthShank Dia.Overall LengthDepth X Dia. RatioShank LengthMax. Drilling DepthPrice
GRAINGER 470-302280B Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ7DUZ 470-302280B0.228Altin1.312"7/32"2.438"6xd1 1/8"-€43.16
GRAINGER 470-302280 Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length, Carbide | CQ7DVA 470-3022800.228Bright, Uncoated1.312"7/32"2.438"6xd1 1/8"-€43.44
GRAINGER 470-301935 Flute Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVB 470-3019350.1935Bright, Uncoated1.188"3/16"2 1/4"6xd--€35.28
GRAINGER 470-301910B Flute Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVC 470-301910B0.191Altin1.188"3/16"2 1/4"6xd--€32.96
GRAINGER 470-301890B Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CQ7DVD 470-301890B0.189Altin1.188"3/16"2 1/4"6xd--€33.84
GRAINGER 470-301890 Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVE 470-3018900.189Bright, Uncoated1.188"3/16"2 1/4"6xd--€34.48
GRAINGER 470-301850B Flute Drill Bit, #13 Drill Bit Size, 1 1/8 Inch Flute Length | CQ7DVF 470-301850B0.185Altin1 1/8"11/64"2.188"6xd1.312"-€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 470-300390 Flute Drill Bit, #61 Size, 1/2 Inch Flute Length, 1/32 Inch Shank Dia
€18.95 /unit